Shop All Air Hydraulic Pumps
Enerpac
ZUTP1500I, Two Speed, Electric Hydraulic Tensioning Pump, 1 gal Oil, Heat Exchanger, NEMA Plug, 230V
Mfr # ZUTP1500I
Zoro # G0745431
Free Shipping & Returns
Not eligible for select promotions
$13,763.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Oil Displacement @ 0 PSI 230 cu in/min
- dBA 89 dBA
- Type Electric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enerpac
- MFR # ZUTP1500I
- Zoro # G0745431
- Country of Origin United States
- Category Air Hydraulic Pumps
Details
Promotion Restriction | Not eligible for promotion |
Item | Pump Zutp 1500 Bar 230V |
Oil Displacement @ 0 PSI | 230 cu in/min |
dBA | 89 dBA |
Type | Electric |
Description
Pump Zutp 1500 Bar 230V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1263028, Return Line, 5 micron, Outside-In (MF0064536)
- KEYSHAFT Keyed Shaft, Dia. 1-1/2 In, 18 In L, CS (1 1/2 GKS-1045-18)
- NOVAFLEX 2" ID x 3 ft EPDM Marine Exhaust Hose 200 PSI BK (45DU81)
- MITSUBOSHI Maxstar Wedge Supreme Cogged Banded 3V Type 3/8 Inch Wide x 85 Inch Long x 3 Ribs (3R3VX850)
- ENERPAC PA133, Air Hydraulic Pump, 36 in3 Usable Oil, 8 in3/min Oil Flow at 10,000 psi (PA133)
- ENERPAC XA12G, Air Driven Hydraulic Pump, 3/3 Valve, 122 in3 Oil, Pressure Gauge, For Single-Acting Tools (XA12G)
- ENERPAC PARG1102N, Turbo II Air Hydraulic Pump, 3/3 Manual Valve, Pendant, 127 in3 Usable Oil, Single-Acting (PARG1102N)
- ENERPAC ZU4208BB-Q, PUMP ZU4 VE42Q STD 115 8L (ZU4208BB-Q)
- ENERPAC Pump Za4 Va42Q 8L (ZA4208TX-Q)
- ENERPAC Turbo II Air Hydraulic Pump, Hand/Foot Operated 3/3 Treadle Valve, 127 in3 Usable Oil (PATG1102N)
- ENERPAC XA12, Air Driven Hydraulic Pump, 3/3 Valve, 122 in3 Usable Oil, For Single-Acting Cylinder or Tool (XA12)
- Enerpac Hydraulic Pumps