Shop All Air Hydraulic Pumps
Enerpac
ZUTP1500E, Two Speed, Electric Hydraulic Tensioning Pump, 1.0 gallon Usable Oil, European Plug, 230V
Mfr # ZUTP1500E
Zoro # G0591039
product price: $13,763.99
/ea
Free Shipping & Returns
$13,763.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Oil Displacement @ 0 PSI 230 cu in/min
- dBA 89 dBA
- Type Electric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # ZUTP1500E
- Zoro # G0591039
- Country of Origin United States
- Category Air Hydraulic Pumps
Details
Promotion Restriction | Not eligible for promotion |
Item | Pump Zutp 1500 Bar 230V Ce |
Oil Displacement @ 0 PSI | 230 cu in/min |
dBA | 89 dBA |
Type | Electric |
Description
Pump Zutp 1500 Bar 230V Ce
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Series 1-Compact Regulator, 3/8" (R73G-3R)
- CONTINENTAL 1/2" x 50' Yellow EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x FNPSM (HZY05030-50-31)
- AVENTICS Haz Loc Sol Air Ctrl Valve, 1/4 In, 120VAC (L12XA452OP00030)
- ZORO SELECT Dye Penetrant, Aerosol Can, Red, 12.5 oz (P101S-A)
- ENERPAC PASG5002SB, Turbo II Air Hydraulic Pump, Mount for Single DO3 Valve, 120 in3/min Oil Flow at 100 psi (PASG5002SB)
- ENERPAC PARG1102N, Turbo II Air Hydraulic Pump, 3/3 Manual Valve, Pendant, 127 in3 Usable Oil, Single-Acting (PARG1102N)
- ENERPAC Air/Hydraulic Pump, 10000 PSI, 20-100 CFM (ZA4204TX-Q)
- ENERPAC PACG3002SB, Turbo II Air Hydraulic Pump, Remote Valve Mount, 180 in3/min Oil Flow at 100 psi (PACG3002SB)
- ENERPAC PASG3002SB, Turbo II Air Hydraulic Pump, Mount for Single DO3 Valve, 180 in3/min Oil Flow at 100 psi (PASG3002SB)
- ENERPAC ZU4208BB-Q, PUMP ZU4 VE42Q STD 115 8L (ZU4208BB-Q)
- ESCO/EQUIPMENT SUPPLY CO Air/Hydraulic Pump, 5 qt., Metal (10877)
- Enerpac Hydraulic Pumps