Shop All Air Hydraulic Pumps
Enerpac
ZUTP1500B, Two Speed, Electric Hydraulic Tensioning Pump, 1.0 gallon Usable Oil, 115V
Mfr # ZUTP1500B
Zoro # G0745425
product price: $13,763.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$13,763.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Oil Displacement @ 0 PSI 230 cu in/min
- dBA 89 dBA
- Type Electric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # ZUTP1500B
- Zoro # G0745425
- Country of Origin United States
- Category Air Hydraulic Pumps
Details
Promotion Restriction | Not eligible for promotion |
Item | Pump Zutp 1500 Bar 115V |
Oil Displacement @ 0 PSI | 230 cu in/min |
dBA | 89 dBA |
Type | Electric |
Description
Pump Zutp 1500 Bar 115V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight (9205X08X08)
- BESTORQ Aftermarket ALLISCHALMERS/DEUTZ 1607813 Replacement Belt, 4LK830 (4LK830)
- FESTO Push-In Fitting QSM-M5-4-I-R-100 (QSM-M5-4-I-R-100)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 2.5 Bore x 14 Stroke - 1.25 Rod (211326)
- ENERPAC Pump, Air/Hyd, 5000 PSI, 0.65 Gal, w/Gauge (PACG5002SB)
- ENERPAC Pump Air Turbo Ii (PARG1105N)
- ENERPAC XA12G, Air Driven Hydraulic Pump, 3/3 Valve, 122 in3 Oil, Pressure Gauge, For Single-Acting Tools (XA12G)
- ENERPAC PACG3002SB, Turbo II Air Hydraulic Pump, Remote Valve Mount, 180 in3/min Oil Flow at 100 psi (PACG3002SB)
- ENERPAC PASG3002SB, Turbo II Air Hydraulic Pump, Mount for Single DO3 Valve, 180 in3/min Oil Flow at 100 psi (PASG3002SB)
- ENERPAC ZU4208TB-Q, Electric Hydraulic Torque Wrench Pump, Pro, LCD Display, 1.75 gallon Usable Oil, 115V (ZU4208TB-Q)
- ENERPAC Turbo II Air Hydraulic Pump, Hand/Foot Operated 3/3 Treadle Valve, 127 in3 Usable Oil (PATG1102N)
- Enerpac Air Hydraulic Pumps