Shop All Air Hydraulic Pumps
Enerpac
ZU4208TB-Q, Electric Hydraulic Torque Wrench Pump, Pro, LCD Display, 1.75 gallon Usable Oil, 115V
Mfr # ZU4208TB-Q
Zoro # G4603448
product price: $10,961.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$10,961.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Oil Displacement @ 5000 PSI 76 cu in/min
- Actuation Type Pendant
- Displacement @ 10,000 PSI 60 cu in/min
- Treadle 4-way, 2-position
- Type Electric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # ZU4208TB-Q
- Zoro # G4603448
- Country of Origin United States
- Category Air Hydraulic Pumps
Details
Promotion Restriction | Not eligible for promotion |
Item | Pump Zu4 Ve42Q Lcd 115 8L |
Oil Displacement @ 5000 PSI | 76 cu in/min |
Actuation Type | Pendant |
Displacement @ 10,000 PSI | 60 cu in/min |
Treadle | 4-way, 2-position |
Type | Electric |
Application | All Enerpac Torque Wrenches |
Description
Pump Zu4 Ve42Q Lcd 115 8L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX 0.5 oz Moisture-Resistant Bearing Grease White (GPL-226)
- INTERSTATE PNEUMATICS 3/8 Inch Brass Hose Barb Splicer, PK 25 (FBS66-25K)
- BESTORQ CX96 Cogged Belt, 100 in Outside Length, 7/8 in Top Width, 1 Ribs (CX96)
- ARO Solenoid Air Control Valve, 1/8 In, 3-Way (CAT33P-000-N)
- ENERPAC PA133, Air Hydraulic Pump, 36 in3 Usable Oil, 8 in3/min Oil Flow at 10,000 psi (PA133)
- ENERPAC PATG1105N, Turbo II Air Hydraulic Pump, Hand/Foot Operated 3/3 Treadle Valve, 230 in3 Usable Oil (PATG1105N)
- ENERPAC XA11, Air Driven Hydraulic Pump, 3/3 Valve, 61 in3 Usable Oil, For Single-Acting Cylinder or Tool (XA11)
- ENERPAC Pump, Air/Hyd, 5000 PSI, 0.65 Gal, w/Gauge (PACG5002SB)
- ENERPAC XA12, Air Driven Hydraulic Pump, 3/3 Valve, 122 in3 Usable Oil, For Single-Acting Cylinder or Tool (XA12)
- ENERPAC Pump Za4 Va42E 4L (ZA4204TX-E)
- A1 CARDONE POWER STEERING PUMP (96-53881)
- Enerpac Air Hydraulic Pumps