Shop All Air Hydraulic Pumps
Enerpac
ZU4208BI-QH, Electric Hydraulic Torque Wrench Pump, Analog Gauge, 1.75 gallon Usable Oil, 208-240V
Mfr # ZU4208BI-QH
Zoro # G4603545
product price: $10,765.99
/ea
Free Shipping & Returns
$10,765.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Oil Displacement @ 5000 PSI 76 cu in/min
- Actuation Type Pendant
- Treadle 4-way, 2-position
- Type Electric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # ZU4208BI-QH
- Zoro # G4603545
- Country of Origin United States
- Category Air Hydraulic Pumps
Details
Promotion Restriction | Not eligible for promotion |
Item | Pump Zu4 Ve4242Q 1Std230 8L Hx |
Oil Displacement @ 5000 PSI | 76 cu in/min |
Actuation Type | Pendant |
Treadle | 4-way, 2-position |
Type | Electric |
Displacement @ 10,000 PSI | 60 cu in/min |
Application | All Enerpac Torque Wrenches |
Description
Pump Zu4 Ve4242Q 1Std230 8L Hx
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16" Ball Bearings 15PK (64284)
- CONTINENTAL CONTITECH 1/2" ID x 100 ft. PVC Air Hose 300 PSI BL (PLB05030-100)
- NTN Radial Bearing, Shield, 0.7500 In. Bore (R12ZZC3/L627)
- SMC Male Elbow, 45 Deg, 12mm, TubexMale BSPT (KQ2K12-03AS)
- ENERPAC PATG1105N, Turbo II Air Hydraulic Pump, Hand/Foot Operated 3/3 Treadle Valve, 230 in3 Usable Oil (PATG1105N)
- ENERPAC PASG30S8S, Turbo II Air Hydraulic Pump, Mount for Single DO3 Valve, 180 in3/min Oil Flow at 100 psi (PASG30S8S)
- ENERPAC XA12, Air Driven Hydraulic Pump, 3/3 Valve, 122 in3 Usable Oil, For Single-Acting Cylinder or Tool (XA12)
- ENERPAC Pump, Air/Hyd, 5000 PSI, 0.65 Gal, w/Gauge (PACG5002SB)
- ENERPAC XA11, Air Driven Hydraulic Pump, 3/3 Valve, 61 in3 Usable Oil, For Single-Acting Cylinder or Tool (XA11)
- ENERPAC PASG3002SB, Turbo II Air Hydraulic Pump, Mount for Single DO3 Valve, 180 in3/min Oil Flow at 100 psi (PASG3002SB)
- A1 CARDONE NEW POWER STEERING PUMP PULLY (3P-25160)
- Enerpac Hydraulic Pumps