Shop All Air Hydraulic Pumps
Enerpac
ZU4208BE-QH, Electric Hydraulic Torque Wrench Pump, Analog Gauge, 1.75 gallon Usable Oil, 208-240V
Mfr # ZU4208BE-QH
Zoro # G4603536
product price: $12,296.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$12,296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Oil Displacement @ 5000 PSI 76 cu in/min
- Actuation Type Pendant
- Type Electric
- Treadle 4-way, 2-position
- Displacement @ 10,000 PSI 60 cu in/min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # ZU4208BE-QH
- Zoro # G4603536
- Country of Origin United States
- Category Air Hydraulic Pumps
Details
Promotion Restriction | Not eligible for promotion |
Item | Pump Zu4 Ve42Q 1Std230Ce 8L Hx |
Oil Displacement @ 5000 PSI | 76 cu in/min |
Actuation Type | Pendant |
Type | Electric |
Treadle | 4-way, 2-position |
Displacement @ 10,000 PSI | 60 cu in/min |
Application | All Enerpac Torque Wrenches |
Description
Pump Zu4 Ve42Q 1Std230Ce 8L Hx
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI #Vsc 544-04, Check And Quick Exhaust Valves, 1/4" NPT, Vsc Series (VSC 544-04)
- INTERSTATE PNEUMATICS Adapter that Converts a Paintball Tank to a CO2 Disposable Mini Cartridge (WRCO2-320)
- GATES Bushing, Series 1108, Bore Dia 0.625 In (1108 .5/8)
- EAGLE BELTING Round Belt, Solid, 1/4 In, Polyurethane (4940058)
- ENERPAC PASG30S8S, Turbo II Air Hydraulic Pump, Mount for Single DO3 Valve, 180 in3/min Oil Flow at 100 psi (PASG30S8S)
- ENERPAC PARG1102N, Turbo II Air Hydraulic Pump, 3/3 Manual Valve, Pendant, 127 in3 Usable Oil, Single-Acting (PARG1102N)
- ENERPAC PACG3002SB, Turbo II Air Hydraulic Pump, Remote Valve Mount, 180 in3/min Oil Flow at 100 psi (PACG3002SB)
- ENERPAC PASG3002SB, Turbo II Air Hydraulic Pump, Mount for Single DO3 Valve, 180 in3/min Oil Flow at 100 psi (PASG3002SB)
- ENERPAC XA11, Air Driven Hydraulic Pump, 3/3 Valve, 61 in3 Usable Oil, For Single-Acting Cylinder or Tool (XA11)
- ENERPAC XA12, Air Driven Hydraulic Pump, 3/3 Valve, 122 in3 Usable Oil, For Single-Acting Cylinder or Tool (XA12)
- ENERPAC Pump Air Turbo Ii (PARG1105N)
- Enerpac Air Hydraulic Pumps