Shop All Air Hydraulic Pumps
Enerpac
ZU4204BE-Q, Electric Hydraulic Torque Wrench Pump, Analog Gauge, 1.0 gallon Usable Oil, 208-240V
Mfr # ZU4204BE-Q
Zoro # G4603527
product price: $10,804.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$10,804.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Oil Displacement @ 5000 PSI 76 cu in/min
- Actuation Type Pendant
- Displacement @ 10,000 PSI 60 cu in/min
- Type Electric
- Treadle 4-way, 2-position
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # ZU4204BE-Q
- Zoro # G4603527
- Country of Origin United States
- Category Air Hydraulic Pumps
Details
Promotion Restriction | Not eligible for promotion |
Item | Pump Zu4 Ve42Q Std 230 Ce 4L |
Oil Displacement @ 5000 PSI | 76 cu in/min |
Actuation Type | Pendant |
Displacement @ 10,000 PSI | 60 cu in/min |
Type | Electric |
Treadle | 4-way, 2-position |
Application | All Enerpac Torque Wrenches |
Description
Pump Zu4 Ve42Q Std 230 Ce 4L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Jaw Coupling Hub, AL110, Aluminum, 1-3/8" (AL110138)
- QA1 Female Stud, Rod End, RH, 17.5mm (MCFR8S)
- ENERPAC JBI25, Base Plate for 25 ton Cylinders (JBI25)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-3/16 Bore Dia., 17 # of Teeth (50BS17H X 1 3/16)
- ENERPAC PACG3002SB, Turbo II Air Hydraulic Pump, Remote Valve Mount, 180 in3/min Oil Flow at 100 psi (PACG3002SB)
- ENERPAC PA1150, Air Hydraulic Pump, 80 in3 Usable Oil, 8 in3/min Oil Flow at 10,000 psi (PA1150)
- ENERPAC PASG5002SB, Turbo II Air Hydraulic Pump, Mount for Single DO3 Valve, 120 in3/min Oil Flow at 100 psi (PASG5002SB)
- ENERPAC PAMG1405N, Turbo II Air Hydraulic Pump, 4/3 Manual Valve, 230 in3 Oil, For Double-Acting Cylinders (PAMG1405N)
- ENERPAC XA11, Air Driven Hydraulic Pump, 3/3 Valve, 61 in3 Usable Oil, For Single-Acting Cylinder or Tool (XA11)
- ENERPAC XA11G, Air Driven Hydraulic Pump, 3/3 Valve, 61 in3 Oil, Pressure Gauge, For Single-Acting Tools (XA11G)
- Enerpac Hydraulic Pumps