Shop All Air Hydraulic Pumps
Enerpac
ZU4204BB-QH, Electric Hydraulic Torque Wrench Pump, Analog Gauge, 1.0 gallon Usable Oil, 115V
Mfr # ZU4204BB-QH
Zoro # G4603518
product price: $10,821.99
/ea
Free Shipping & Returns
$10,821.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Oil Displacement @ 5000 PSI 76 cu in/min
- Actuation Type Pendant
- Treadle 4-way, 2-position
- Displacement @ 10,000 PSI 60 cu in/min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # ZU4204BB-QH
- Zoro # G4603518
- Country of Origin United States
- Category Air Hydraulic Pumps
Details
Promotion Restriction | Not eligible for promotion |
Item | Pump Zu4 Ve42Q 1Std115 4L Hx |
Oil Displacement @ 5000 PSI | 76 cu in/min |
Actuation Type | Pendant |
Treadle | 4-way, 2-position |
Displacement @ 10,000 PSI | 60 cu in/min |
Type | Electric |
Application | All Enerpac Torque Wrenches |
Description
Pump Zu4 Ve42Q 1Std115 4L Hx
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 230/460V AC Voltage, 1,745 Nameplate RPM (145TTFR16035)
- TERRE PRODUCTS Flat Idler Pulley - 2.75'' Flat Dia. - 1/2'' Bore - Steel (31275125)
- WESTWARD Bearing Packer, 1/2 to 5 In. (13X054)
- WHALESPRAY 3101 Welding Mask Cleaner & Anti-Fog, Spray, 6PK (WSP3101S0020)
- ENERPAC XA11G, Air Driven Hydraulic Pump, 3/3 Valve, 61 in3 Oil, Pressure Gauge, For Single-Acting Tools (XA11G)
- ENERPAC PA1150, Air Hydraulic Pump, 80 in3 Usable Oil, 8 in3/min Oil Flow at 10,000 psi (PA1150)
- ENERPAC PASG30S8S, Turbo II Air Hydraulic Pump, Mount for Single DO3 Valve, 180 in3/min Oil Flow at 100 psi (PASG30S8S)
- ENERPAC XA12G, Air Driven Hydraulic Pump, 3/3 Valve, 122 in3 Oil, Pressure Gauge, For Single-Acting Tools (XA12G)
- ENERPAC PASG3002SB, Turbo II Air Hydraulic Pump, Mount for Single DO3 Valve, 180 in3/min Oil Flow at 100 psi (PASG3002SB)
- ENERPAC PAMG1405N, Turbo II Air Hydraulic Pump, 4/3 Manual Valve, 230 in3 Oil, For Double-Acting Cylinders (PAMG1405N)
- CARDONE Reman Smog Air Pump, 33-763 (33-763)
- Enerpac Air Hydraulic Pumps