Shop All Air Hydraulic Pumps
Enerpac
ZA4440MX, Two Speed, Air Hydraulic Pump 4/3 Manual Valve, 10 gallon Oil, For Double-Acting Cylinders
Mfr # ZA4440MX
Zoro # G2230527
product price: $8,880.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$8,880.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Oil Capacity (Cu.-In.) 2,310
- Reservoir Capacity (Gal.) 10 gal
- Oil Displacement @ 0 PSI 110.00 cu in/min
- Oil Displacement @ 10,000 PSI 80 cu in/min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # ZA4440MX
- Zoro # G2230527
- UPC # 662005132768
- Country of Origin United States
- Category Air Hydraulic Pumps
Dimensions
Height (In.) | 8.1 in |
Width (In.) | 5.9 in |
Length (In.) | 6.1 in |
Air Intake Connection Size | 1/2 in |
Media Intake Connection Size | 3/8 in |
Overall Height | 28.2 in |
Overall Length | 27.9 in |
Overall Width | 5.9 in |
Description
Air Hydraulic Pump, Reservoir Capacity 2,310 cu in, Air Intake Pressure - Maximum 100 psi, Air Intake Connection Size 1/2 in, Operating Pressure - Maximum 10,000 psi, Displacement @ 100 psi 850 cu in/min, Displacement @ 5000 psi 110 cu in/min, Displacement @ 10,000 PSI 80 cu in/min, Sound Level - Maximum 97 dBA, Control Valve Type 3-Position, 4-Way, Actuation Type Pendant, Air Consumption - Maximum 100 scfm, Air Intake Connection Type FNPT, Control Valve Function Advance, Hold, Retract
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Female Thread, TF3 Series, 1/4" Auto Sckts (TF3003)
- CENTURY Condenser Fan Motor, 1/6to1/3HP, 1075 rpm (ORM5458BF)
- SPEEDAIRE Filter, Oil (P10066A)
- FIREYE Euvs4 Ultraviolet Self Check (EUVS4)
- ENERPAC PASG3002SB, Turbo II Air Hydraulic Pump, Mount for Single DO3 Valve, 180 in3/min Oil Flow at 100 psi (PASG3002SB)
- ENERPAC XA11G, Air Driven Hydraulic Pump, 3/3 Valve, 61 in3 Oil, Pressure Gauge, For Single-Acting Tools (XA11G)
- ENERPAC PARG1102N, Turbo II Air Hydraulic Pump, 3/3 Manual Valve, Pendant, 127 in3 Usable Oil, Single-Acting (PARG1102N)
- ENERPAC Pump Za4 Va42E 4L (ZA4204TX-E)
- ENERPAC PACG3002SB, Turbo II Air Hydraulic Pump, Remote Valve Mount, 180 in3/min Oil Flow at 100 psi (PACG3002SB)
- ENERPAC XA11, Air Driven Hydraulic Pump, 3/3 Valve, 61 in3 Usable Oil, For Single-Acting Cylinder or Tool (XA11)
- PWR STEER POWER STEERING PUMP (60-6769P)
- Enerpac Air Hydraulic Pumps