Shop All Air Hydraulic Pumps
Enerpac
ZA4410MX, Two Speed, Air Hydraulic Pump 4/3 Manual Valve, 2.5 gallon Oil, For Double-Acting Cylinder
Mfr # ZA4410MX
Zoro # G2855916
product price: $7,848.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$7,848.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Oil Capacity (Cu.-In.) 577.5 cu in
- Reservoir Capacity (Gal.) 2.5 gal
- Oil Displacement @ 0 PSI 110.00 cu in/min
- Oil Displacement @ 10,000 PSI 80 cu in/min
- Operating Air PSI 60 to 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # ZA4410MX
- Zoro # G2855916
- UPC # 662005132751
- Country of Origin United States
- Category Air Hydraulic Pumps
Dimensions
Height (In.) | 8.1 in |
Width (In.) | 5.9 in |
Length (In.) | 6.1 in |
Air Intake Connection Size | 1/2 in |
Media Intake Connection Size | 3/8 in |
Overall Height | 23.9 in |
Overall Length | 27.9 in |
Overall Width | 5.9 in |
Description
Air Hydraulic Pump, Reservoir Capacity 578 cu in, Air Intake Pressure - Maximum 100 psi, Air Intake Connection Size 1/2 in, Operating Pressure - Maximum 10,000 psi, Displacement @ 100 psi 850 cu in/min, Displacement @ 5000 psi 110 cu in/min, Displacement @ 10,000 PSI 80 cu in/min, Sound Level - Maximum 97 dBA, Control Valve Type 3-Position, 4-Way, Actuation Type Pendant, Air Consumption - Maximum 100 scfm, Air Intake Connection Type FNPT, Control Valve Function Advance, Hold, Retract
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 103" Outside Length, 1/2" Top Width, 1 Ribs (A101/4L1030)
- TIMKEN TIM-66462, Tapered Roller Bearing 48 Od, Trb Single Cup 48 Od, 66462 (66462)
- VIBCO Pneumatic Vibrator, 7000 lb, 5000vpm, 80psi (CCW-5000)
- PIX Belt, XPZ Cogged, 10 x 2500mm LP (XPZ2500)
- ENERPAC ZU4208BB-Q, PUMP ZU4 VE42Q STD 115 8L (ZU4208BB-Q)
- ENERPAC Turbo II Air Hydraulic Pump, Hand/Foot Operated 3/3 Treadle Valve, 127 in3 Usable Oil (PATG1102N)
- ENERPAC Pump, Air/Hyd, 5000 PSI, 0.65 Gal, w/Gauge (PACG5002SB)
- ENERPAC PARG1102N, Turbo II Air Hydraulic Pump, 3/3 Manual Valve, Pendant, 127 in3 Usable Oil, Single-Acting (PARG1102N)
- ENERPAC XA12, Air Driven Hydraulic Pump, 3/3 Valve, 122 in3 Usable Oil, For Single-Acting Cylinder or Tool (XA12)
- ENERPAC Pump Za4 Va42E 4L (ZA4204TX-E)
- ENERPAC Pump Za4 Va42Q 8L (ZA4208TX-Q)
- Enerpac Air Hydraulic Pumps