Shop All Air Hydraulic Pumps
Enerpac
ZA4404MX, Two Speed, Air Hydraulic Pump, 4/3 Manual Valve, 1.0 gal Oil, For Double-Acting Cylinders
Mfr # ZA4404MX
Zoro # G2855925
product price: $7,391.99
/ea
Free Shipping & Returns
$7,391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Oil Capacity (Cu.-In.) 231 cu in
- Reservoir Capacity (Gal.) 1 gal
- Oil Displacement @ 0 PSI 110.00 cu in/min
- Oil Displacement @ 10,000 PSI 80 cu in/min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # ZA4404MX
- Zoro # G2855925
- UPC # 662005132669
- Country of Origin United States
- Category Air Hydraulic Pumps
Dimensions
Height (In.) | 8.1 in |
Width (In.) | 5.9 in |
Length (In.) | 6.1 in |
Overall Height | 20.5 in |
Overall Width | 5.9 in |
Air Intake Connection Size | 1/2 in |
Media Intake Connection Size | 3/8 in |
Overall Length | 19.4 in |
Description
Air Hydraulic Pump, Reservoir Capacity 231 cu in, Air Intake Pressure - Maximum 100 psi, Air Intake Connection Size 1/2 in, Operating Pressure - Maximum 10,000 psi, Displacement @ 100 psi 850 cu in/min, Displacement @ 5000 psi 110 cu in/min, Displacement @ 10,000 PSI 80 cu in/min, Sound Level - Maximum 97 dBA, Control Valve Type 2-Position, 3-Way, Actuation Type Pendant, Air Consumption - Maximum 100 scfm, Air Intake Connection Type FNPT, Control Valve Function Advance, Hold, Retract
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Flange Bearing, 4-Bolt, Ball, 1" Bore (SBF205-16G)
- ZORO SELECT Grease Fitting, Str, 1/4-28 SAE 54 OA, PK10 (GFD1641)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/8"-18 Thread Size (71-3C6-6F)
- LOC-LINE Flare Nozzle, Black, 3", PK20 (69547-BLK)
- ENERPAC Pump Za4 Va42Q 8L (ZA4208TX-Q)
- ENERPAC PATG1105N, Turbo II Air Hydraulic Pump, Hand/Foot Operated 3/3 Treadle Valve, 230 in3 Usable Oil (PATG1105N)
- ENERPAC PASG30S8S, Turbo II Air Hydraulic Pump, Mount for Single DO3 Valve, 180 in3/min Oil Flow at 100 psi (PASG30S8S)
- ENERPAC Air/Hydraulic Pump, 10000 PSI, 20-100 CFM (ZA4204TX-Q)
- ENERPAC XA12, Air Driven Hydraulic Pump, 3/3 Valve, 122 in3 Usable Oil, For Single-Acting Cylinder or Tool (XA12)
- ENERPAC PAMG1405N, Turbo II Air Hydraulic Pump, 4/3 Manual Valve, 230 in3 Oil, For Double-Acting Cylinders (PAMG1405N)
- AME INTL AME International Titan Air-Hydraulic Pump, 10,000 PSI, 5 Quart, Steel (15924)
- Enerpac Hydraulic Pumps