Shop All Air Hydraulic Pumps
Enerpac
ZA4220MX, Two Speed, Air Hydraulic Pump, 3/2 Manual Valve, 5.0 gal Oil, For Single-Acting Cylinders
Mfr # ZA4220MX
Zoro # G8102945
product price: $7,274.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$7,274.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Oil Capacity (Cu.-In.) 1,155
- Reservoir Capacity (Gal.) 5 gal
- Oil Displacement @ 0 PSI 110.00 cu in/min
- Oil Displacement @ 10,000 PSI 80 cu in/min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # ZA4220MX
- Zoro # G8102945
- UPC # 662005132652
- Country of Origin United States
- Category Air Hydraulic Pumps
Dimensions
Height (In.) | 7.8 in |
Length (In.) | 5.8 in |
Width (In.) | 5.8 in |
Overall Width | 5.8 in |
Overall Height | 24.9 in |
Air Intake Connection Size | 1/2 in |
Media Intake Connection Size | 3/8 in |
Overall Length | 27.9 in |
Description
Air Hydraulic Pump, Reservoir Capacity 1,155 cu in, Air Intake Pressure - Maximum 100 psi, Air Intake Connection Size 1/2 in, Operating Pressure - Maximum 10,000 psi, Displacement @ 100 psi 850 cu in/min, Displacement @ 5000 psi 110 cu in/min, Displacement @ 10,000 PSI 80 cu in/min, Sound Level - Maximum 97 dBA, Control Valve Type 2-Position, 3-Way, Actuation Type Pendant, Air Consumption - Maximum 100 scfm, Air Intake Connection Type FNPT, Control Valve Function Advance, Retract
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3V280 V-Belt, 28" Outside Length, 3/8" Top Width, 1 Ribs (13V706)
- MARTIN SPROCKET & GEAR (1610) Conventional Tb Sheave, 2 B 58 TB (2 B 58 TB)
- ENERPAC Spider Manifold 6 Ports (A66)
- BVA HYDRAULICS Bottle Jack Mini 5Ton 1.5"Stroke (J11055)
- ENERPAC Pump, Air/Hyd, 5000 PSI, 0.65 Gal, w/Gauge (PACG5002SB)
- ENERPAC XA11, Air Driven Hydraulic Pump, 3/3 Valve, 61 in3 Usable Oil, For Single-Acting Cylinder or Tool (XA11)
- ENERPAC PASG5002SB, Turbo II Air Hydraulic Pump, Mount for Single DO3 Valve, 120 in3/min Oil Flow at 100 psi (PASG5002SB)
- ENERPAC Pump Air Turbo Ii (PARG1105N)
- ENERPAC Pump Za4 Va42E 4L (ZA4204TX-E)
- ENERPAC PACG3002SB, Turbo II Air Hydraulic Pump, Remote Valve Mount, 180 in3/min Oil Flow at 100 psi (PACG3002SB)
- GRUNDFOS 1-1/4In 31Gpm 251Ft 5Hp 208-230/460V-Ac Multi-Stage Pump (CRK4-80/8 A-W-A-AUUV 97774405)
- Enerpac Hydraulic Pumps