Shop All Air Hydraulic Pumps
Enerpac
ZA4208MX, Two Speed, Air Hydraulic Pump, 3/2 Manual Valve, 1.75 gal Oil, For Single-Acting Cylinders
Mfr # ZA4208MX
Zoro # G2632016
product price: $6,764.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$6,764.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Oil Capacity (Cu.-In.) 404 cu in
- Reservoir Capacity (Gal.) 1.75 gal
- Oil Displacement @ 0 PSI 850.00 cu in/min
- Oil Displacement @ 10,000 PSI 80 cu in/min
- Operating Air PSI 60 to 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # ZA4208MX
- Zoro # G2632016
- UPC # 662005132645
- Country of Origin United States
- Category Air Hydraulic Pumps
Dimensions
Height (In.) | 14 in |
Width (In.) | 12.7 in |
Length (In.) | 16.3 in |
Overall Length | 19.4 in |
Air Intake Connection Size | 1/2 in |
Overall Width | 12.5 in |
Media Intake Connection Size | 3/8 in |
Overall Height | 20.5 in |
Description
Hydraulic Pump, Reservoir Capacity 404 cu in, Air Intake Pressure - Maximum 100 psi, Air Intake Connection Size 1/2 in, Operating Pressure - Maximum 10,000 psi, Displacement @ 100 psi 850 cu in/min, Displacement @ 5000 psi 110 cu in/min, Displacement @ 10,000 PSI 80 cu in/min, Sound Level - Maximum 97 dBA, Control Valve Type 2-Position, 3-Way, Actuation Type Foot, Hand, Air Consumption - Maximum 100 scfm, Air Intake Connection Type FNPT, Control Valve Function Advance, Retract
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL HAUSFELD Air Filter (TF060504AV)
- PARKER Filter Element, 20 Micron, 50 GPM, 150 PSI (930099Q)
- WESTWARD Grease Control Valve, 10,000 PSI (21EM12)
- WEG 3-Phase General Purpose Motor, 7.5 HP, 213TC Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00718ET3E213TC-W22)
- ENERPAC XA12G, Air Driven Hydraulic Pump, 3/3 Valve, 122 in3 Oil, Pressure Gauge, For Single-Acting Tools (XA12G)
- ENERPAC PASG3002SB, Turbo II Air Hydraulic Pump, Mount for Single DO3 Valve, 180 in3/min Oil Flow at 100 psi (PASG3002SB)
- ENERPAC Pump Za4 Va42Q 8L (ZA4208TX-Q)
- ENERPAC PA1150, Air Hydraulic Pump, 80 in3 Usable Oil, 8 in3/min Oil Flow at 10,000 psi (PA1150)
- ENERPAC Pump Za4 Va42E 4L (ZA4204TX-E)
- ENERPAC Pump, Air/Hyd, 5000 PSI, 0.65 Gal, w/Gauge (PACG5002SB)
- ESCO/EQUIPMENT SUPPLY CO Air/Hydraulic Pump, 2 qt., Metal (10876C)
- Enerpac Air Hydraulic Pumps