Shop All Air Hydraulic Pumps
Enerpac
ZA4204MX, Two Speed, Air Hydraulic Pump, 3/2 Manual Valve, 1.0 gal Oil, For Single-Acting Cylinders
Mfr # ZA4204MX
Zoro # G2855931
product price: $6,929.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$6,929.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Oil Capacity (Cu.-In.) 231 cu in
- Reservoir Capacity (Gal.) 1 gal
- Oil Displacement @ 0 PSI 110.00 cu in/min
- Oil Displacement @ 10,000 PSI 80 cu in/min
- Operating Air PSI 60 to 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # ZA4204MX
- Zoro # G2855931
- UPC # 662005132638
- Country of Origin United States
- Category Air Hydraulic Pumps
Dimensions
Height (In.) | 7.8 in |
Length (In.) | 5.8 in |
Width (In.) | 5.8 in |
Media Intake Connection Size | 3/8 in |
Overall Height | 20.5 in |
Air Intake Connection Size | 1/2 in |
Overall Width | 12.5 in |
Overall Length | 19.4 in |
Description
Air Hydraulic Pump, Reservoir Capacity 231 cu in, Air Intake Pressure - Maximum 100 psi, Air Intake Connection Size 1/2 in, Operating Pressure - Maximum 10,000 psi, Displacement @ 100 psi 850 cu in/min, Displacement @ 5000 psi 110 cu in/min, Displacement @ 10,000 PSI 80 cu in/min, Sound Level - Maximum 97 dBA, Control Valve Type 2-Position, 3-Way, Actuation Type Pendant, Air Consumption - Maximum 100 scfm, Air Intake Connection Type FNPT, Control Valve Function Advance, Retract
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Filter-Regulator, Particles/Water Removal, Overall Width: 2.37 in (B18-03-FL00B)
- MITSUBOSHI Double Angle V-Belt BB Type, 21/32" x 144" (BB144)
- LEESON Washdown Motor, 1 HP, 1760,143T, 230/460V (121865.00)
- WORLD WIDE FITTINGS Male JIC Plug (5229X20)
- ENERPAC PA1150, Air Hydraulic Pump, 80 in3 Usable Oil, 8 in3/min Oil Flow at 10,000 psi (PA1150)
- ENERPAC Turbo II Air Hydraulic Pump, Hand/Foot Operated 3/3 Treadle Valve, 127 in3 Usable Oil (PATG1102N)
- ENERPAC Air/Hydraulic Pump, 10000 PSI, 20-100 CFM (ZA4204TX-Q)
- ENERPAC XA12, Air Driven Hydraulic Pump, 3/3 Valve, 122 in3 Usable Oil, For Single-Acting Cylinder or Tool (XA12)
- ENERPAC Pump Za4 Va42E 4L (ZA4204TX-E)
- ENERPAC XA11, Air Driven Hydraulic Pump, 3/3 Valve, 61 in3 Usable Oil, For Single-Acting Cylinder or Tool (XA11)
- GRUNDFOS 1-1/4In 31Gpm 251Ft 5Hp 208-230/460V-Ac Multi-Stage Pump (CRK4-80/8 A-W-A-AUUV 97774405)
- Enerpac Air Hydraulic Pumps