Shop All Hydraulic Cylinder Parts
Enerpac
Xrfmr Dual Primary 24V Btw
Mfr # DC8279480
Zoro # G0749379
product price: $80.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$80.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # DC8279480
- Zoro # G0749379
- Country of Origin China
- Category Hydraulic Cylinder Parts
Details
Promotion Restriction | Not eligible for promotion |
Item | Xrfmr Dual Primary 24V Btw |
Description
Xrfmr Dual Primary 24V Btw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 2650mm Outside Length, 16 1/3mm Top Width, 1 Ribs (SPB2650)
- FESTO Vacuum Filter VAF-PK-3 (VAF-PK-3)
- WARNER LINEAR B-Track Linear Actuator, 12VDC, 1200 lb., 6 In (K2G20-12v-BR-06)
- CHIEF WT Welded Hydraulic Cylinder: 2.5 Bore x 18 Stroke - 1.5 Rod (212694)
- ENERPAC Wiper Ring, Fits Enerpac (F540044)
- ENERPAC Relief Valve Assy, Fits Enerpac (CH202950K)
- ENERPAC SpringComp, Coil Dir, Left LbsIn (CH259110)
- ENERPAC XA1B2LK, BLADDER, 2L, XA (XA1B2LK)
- ENERPAC Repair Kit (SD352K)
- ENERPAC Simplex Piston R55 (89210)
- MAXIM Universal Joint Assemblies: 1 X 1 I.D, 1000 Rpm, 800 Lbs, 1/4’’ Keyway (133018)
- Enerpac Parts & Accessories