Shop All Air Hydraulic Pumps
Enerpac
XA12V, Air Driven Hydraulic Pump, 4/3 Valve, 122 in3 Usable Oil, For Double-Acting Cylinder or Tool
Mfr # XA12V
Zoro # G4603676
product price: $2,698.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$2,698.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Air PSI 30 to 125
- Air Consumption (SCFM) 13058
- Treadle 4-way, 3-position
- Type Air
- Features Advance / Hold / Retract
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # XA12V
- Zoro # G4603676
- Country of Origin China
- Category Air Hydraulic Pumps
Details
Promotion Restriction | Not eligible for promotion |
Item | Pump Air 2L 4/3 Valve |
Operating Air PSI | 30 to 125 |
Air Consumption (SCFM) | 13058 |
Treadle | 4-way, 3-position |
Type | Air |
Features | Advance / Hold / Retract |
Description
Pump Air 2L 4/3 Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces PARKER 932613Q, Pressure Line, 3 micron, Outside-In (MF0058390)
- DAYTON B190 V-Belt, 193" Outside Length, 21/32" Top Width, 1 Ribs (6L222)
- MILTON Tank Valve, 1/4" NPT, PK10 (684-4)
- ADFORS JOINT TAPE1-7/8X300' WH (FDW8654-U)
- ENERPAC Turbo II Air Hydraulic Pump, Hand/Foot Operated 3/3 Treadle Valve, 127 in3 Usable Oil (PATG1102N)
- ENERPAC XA12, Air Driven Hydraulic Pump, 3/3 Valve, 122 in3 Usable Oil, For Single-Acting Cylinder or Tool (XA12)
- ENERPAC Air/Hydraulic Pump, 10000 PSI, 20-100 CFM (ZA4204TX-Q)
- ENERPAC XA11G, Air Driven Hydraulic Pump, 3/3 Valve, 61 in3 Oil, Pressure Gauge, For Single-Acting Tools (XA11G)
- ENERPAC ZU4208BB-Q, PUMP ZU4 VE42Q STD 115 8L (ZU4208BB-Q)
- ENERPAC PACG3002SB, Turbo II Air Hydraulic Pump, Remote Valve Mount, 180 in3/min Oil Flow at 100 psi (PACG3002SB)
- ENERPAC PAMG1405N, Turbo II Air Hydraulic Pump, 4/3 Manual Valve, 230 in3 Oil, For Double-Acting Cylinders (PAMG1405N)
- Enerpac Air Hydraulic Pumps