Shop All Air Hydraulic Pumps
Enerpac
XA12G, Air Driven Hydraulic Pump, 3/3 Valve, 122 in3 Oil, Pressure Gauge, For Single-Acting Tools
Mfr # XA12G
Zoro # G8481313
product price: $1,881.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,881.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Oil Capacity (Cu.-In.) 122 cu in
- Reservoir Capacity (Gal.) 0.52 gal
- Oil Displacement @ 0 PSI 120.00 cu in/min
- Oil Displacement @ 10,000 PSI 15 cu in/min
- Operating Air PSI 30 to 125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # XA12G
- Zoro # G8481313
- UPC # 662005139279
- Country of Origin China
- Category Air Hydraulic Pumps
Dimensions
Height (In.) | 6.89 in |
Length (In.) | 13.82 in |
Width (In.) | 8.74 in |
Air Intake Connection Size | 1/4 in |
Overall Length | 13.8 in |
Overall Width | 8.7 in |
Overall Height | 6.7 in |
Media Intake Connection Size | 3/8 in |
Description
Hydraulic Pump, Reservoir Capacity 122 cu in, Air Intake Pressure - Maximum 125 psi, Air Intake Connection Size 1/4 in, Operating Pressure - Maximum 10,000 psi, Displacement @ 10,000 PSI 15 cu in/min, Sound Level - Maximum 87 dBA, Control Valve Type 3-Position, 3-Way, Actuation Type Foot, Air Consumption - Maximum 35 scfm, Air Intake Connection Type FNPT, Control Valve Function Advance, Hold, Retract, Displacement @ No Load 120 cu in/min
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Filter/Regulator/Lubricator, 208 cfm (C38461-610)
- CONRADER Check Valve, 0 to 160 CFM, 1-1/2" (F)NPT (GV112)
- AEROQUIP Hose Barb O-Ring, 8 Dash, PK50 (1F40106-08)
- CHICAGO PNEUMATIC Rotary Screw Air Compressor, 7.5HP, 3Ph (QRS 7.5 HP)
- ENERPAC PARG1102N, Turbo II Air Hydraulic Pump, 3/3 Manual Valve, Pendant, 127 in3 Usable Oil, Single-Acting (PARG1102N)
- ENERPAC PAMG1405N, Turbo II Air Hydraulic Pump, 4/3 Manual Valve, 230 in3 Oil, For Double-Acting Cylinders (PAMG1405N)
- ENERPAC ZU4208TB-Q, Electric Hydraulic Torque Wrench Pump, Pro, LCD Display, 1.75 gallon Usable Oil, 115V (ZU4208TB-Q)
- ENERPAC PATG1105N, Turbo II Air Hydraulic Pump, Hand/Foot Operated 3/3 Treadle Valve, 230 in3 Usable Oil (PATG1105N)
- ENERPAC PA1150, Air Hydraulic Pump, 80 in3 Usable Oil, 8 in3/min Oil Flow at 10,000 psi (PA1150)
- ENERPAC Air/Hydraulic Pump, 10000 PSI, 20-100 CFM (ZA4204TX-Q)
- PWR STEER POWER STEERING PUMP (60-6777P)
- Enerpac Air Hydraulic Pumps