Shop All Torque Wrench Accessories
Enerpac
WTE150, Extended Reaction Arm for W15000X X-Edition Hexagon Wrenches
Mfr # WTE150
Zoro # G0096921
Free Shipping & Returns
$2,506.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Max. Torque 15330 ft-lb
- For Use With W15000X, W15000PX
- Width 4.02 in
- Torque Range 1533 to 15330 ft-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enerpac
- MFR # WTE150
- Zoro # G0096921
- Country of Origin United Kingdom
- Category Torque Wrench Accessories
Dimensions
Width | 4.02 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | W15000 Extended Reaction Arm |
Max. Torque | 15330 ft-lb |
For Use With | W15000X, W15000PX |
Torque Range | 1533 to 15330 ft-lb |
Series | WTE |
Description
W15000 Extended Reaction Arm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket Set 9-19mm 6 Point 11 pieces 3/8 Sq. Drive (13241M)
- DEWALT Powder Actuated Gun, Auto, 0.27 Caliber (DFD270MK)
- DRILL AMERICA .3745 HSS Dowel Pin Reamer (DWRRDP.3745)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2932001)
- STAHLWILLE TOOLS Ring insert tool Size 24 mm Size of mount 14x18 mm (58224024)
- TORBAL Chuck Clamp Torque Gauge, 100lbf.In (FSB10)
- CDI CDI Torque Wrench Head, Open End, J, 1-1/4 In (TCQJO40A)
- CDI CDI Torque Wrench Head, Open End, J, 1/2 In (TCQJO16A)
- STEELMAN Micro Adjust Wrnch, 1/2" D, 30-250 ft.-lb. (96218)
- K-TOOL INTERNATIONAL Click-Style Torque Wrench, 100-600 Ft/Lb, 3/4" Drive (KTI72145)
- WILLIAMS Torque Wrench Head, 1/2 Inch Dr, Fixed Square Dr, SAE (QJSD16A)
- Enerpac Torque Wrench Accessories