Shop All Hydraulic Crimping Tools
Enerpac
WHR1250, 20 Ton Capacity, Hydraulic Cutterhead
Mfr # WHR1250
Zoro # G2888089
product price: $6,228.99
/ea
Free Shipping & Returns
$6,228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 20 Ton
- Capacity 20 tons
- Width (In.) 3.5
- Max. Pressure (PSI) 10,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # WHR1250
- Zoro # G2888089
- UPC # 662005307616
- Country of Origin Japan
- Category Hydraulic Crimping Tools
Dimensions
Size | 20 Ton |
Width (In.) | 3.5 |
Length (In.) | 16.5 |
Compatible Minimum Wire/Cable Diameter | 1/2 in |
Tool Length | 16 1/2 in |
Description
Hydraulic Cutter Head, Product Type Hydraulic Cutterhead, Compatible Wire/Cable Type Aluminum Wire, Communications Cable, Copper Wire, Guy Wire, Stranded Wire, Maximum Cutting Capacity - Cable .88 Stranded Guy Wire, 1.25 Aluminum Conductor Steel-Reinforced Cable, 1.25 Copper/Aluminum Wire, 1.25 Copper/Aluminum Wire Strands, Maximum Bolt/Threaded Rod Cutting Capacity - Steel 1 1/8 in, Cutter Head Type Guillotine, Pressure Port 3/8 In., Maximum Operating Pressure 10,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 2Pc, 1 In, SS (SP-16-ST)
- CARLISLE R3VX400-2 Power-Wedge Cog-Band (R3VX400-2)
- THOMSON Shaft, Carbon Steel, 1.250 In D, 24 In (1-1/4 SOFT CTL X 24)
- LEGACY Legacy Mfg. Co. Rp900375Bs Reusable End Ball Swiv (RP900375BS)
- ENERPAC Self-Contained Hydrlic Cutter, 10,000 psi (WMC580)
- ENERPAC WCB1250, Hydraulic Cutterhead Replacement Blade (WCB1250)
- ENERPAC Self-Contained Hydrlic Cutter, 10,000 psi (WMC750)
- WEATHERHEAD Spacer Ring, 16940 (T-400-46R)
- GREENLEE Cutting Jaw Assembly (CJB)
- PARKER Crimping Machine, Force 30 ton, L 12 in (82C-KKB)
- WEATHERHEAD Crimper Components, 63697 (T-420-1)
- Enerpac Hydraulic Industrial Tools