Shop All Machinery Movers
Enerpac
Wheeled Machine Skate Connect Bar, 8 ft
Mfr # MLSCR8
Zoro # G705976829
Free Shipping & Returns
Not eligible for select promotions
$180.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enerpac
- MFR # MLSCR8
- Zoro # G705976829
- UPC # 662005431960
- Country of Origin Germany
- Category Machinery Movers
Details
Promotion Restriction | Not eligible for promotion |
Item | Wheeled Machine Skate Connect Bar |
Description
Wheeled Machine Skate Connect Bar
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COSCO Cosco® Folding 3 Step Stool Ladder, Type 1A (11839GGO)
- VESTIL Spring Scissor Table, 4500 lb. Cap (SST-45)
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 7 ft L, 2600 lb Cap (EN30X7)
- ZORO SELECT Anchor Shackle, 10,000 lb, Alloy Steel (55AY33)
- ENERPAC Wheeled Machine Skate Set, 27 ton (MLSS27)
- DAYTON Equipment Roller, Swivel, 8,000 lb. Cap, Swivel (21D021)
- PAKE HANDLING TOOLS Steerable Skates Kits, Machinery Moving Dolly, 52,800 lb. Cap (PAKSS02)
- VESTIL Fixed Machinery Skates 3 Ton 4 Nylon Rollers (FMS-3)
- DAYTON Equipment Roller Kit, Swivel, 88,000 lb. Cap (2MPR2)
- DAYTON Desk Mover, 600 lb. Cap, 16"D x 40"W x 9-3/4"H (30E984)
- SHEPHERD HARDWARE Appliance Roller 1 Pair (9603)
- Enerpac Hand Trucks & Dollies