Shop All Machinery Movers
Enerpac
Wheeled Machine Skate Connect Bar, 6 ft
Mfr # MLSCR6
Zoro # G105976863
Free Shipping & Returns
Not eligible for select promotions
$152.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enerpac
- MFR # MLSCR6
- Zoro # G105976863
- UPC # 662005431953
- Country of Origin Germany
- Category Machinery Movers
Details
Promotion Restriction | Not eligible for promotion |
Item | Wheeled Machine Skate Connect Bar |
Description
Wheeled Machine Skate Connect Bar
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEGASUS Wheel, Gray TPR Radus, 5" x 2", Prc Bal (P-RCP-050X020/119G)
- KINGCORD 3/8 in. x 300 ft. Natural 3-Strand Twisted Cotton Rope (644371TV)
- CAMPBELL CHAIN & FITTINGS 5/0 Lock Link Single Loop Chain, Wrapped, Zinc Plated, 100' per Carton (T0745024)
- MILWAUKEE HAND TRUCKS Milwaukee Heavy Duty Hand Truck - P-Handle - Solid Rubber Wheels - 1000 Lb. Capacity - Red (44701)
- ENERPAC Wheeled Machine Skate Set, 27 ton (MLSS27)
- DAYTON Desk Mover, 600 lb. Cap, 16"D x 32"W x 10-1/4"H (30E986)
- HILMAN ROLLERS Equipment Roller Kit, Swivel, 16,000 lb. Cap (KNRS-8-SLP)
- VESTIL Machinery Skates - Steerable (SSKT-3)
- HILMAN ROLLERS 10-TON CAPACITY COMPLETE (KTG-10S)
- PAKE HANDLING TOOLS Steerable Skates Kits, Machinery Moving Dolly, 88,000 lb. Cap (PAKSS03)
- WESCO Steel Deck Machine Dolly, DOLLY:STEEL 10,000# (480020)
- Enerpac Hand Trucks & Dollies