Shop All Machinery Movers
Enerpac
Wheeled Machine Skate, 7 ton
Mfr # MLSD7
Zoro # G005976918
Free Shipping & Returns
Not eligible for select promotions
$1,288.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 8.7 in
- Load Capacity 7 tons
- Number of Rollers 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enerpac
- MFR # MLSD7
- Zoro # G005976918
- UPC # 662005431670
- Country of Origin Germany
- Category Machinery Movers
Dimensions
Overall Width | 8.7 in |
Details
Promotion Restriction | Not eligible for promotion |
Load Capacity | 7 tons |
Item | Wheeled Machine Skate |
Number of Rollers | 8 |
Description
Wheeled Machine Skate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 31L Rubber Corner Guard 90, Medium Duty (708113)
- ROYAL BASKET TRUCKS Spring Lift, 6 Bu, Black (R06-KKX-SLN)
- WARN ATV/UTV Electric Winch, Rotating End Cap (101135)
- LITTLE GIANT LADDERS Vertical Paint Tray (15050-001)
- ENERPAC Wheeled Machine Skate Set, 27 ton (MLSS27)
- DAYTON Equipment Roller Kit, 8,800 lb. Cap (2MPP9)
- PAKE HANDLING TOOLS Rotating Machine Dolly, 4400 lb. Cap, Steel, 3 PU Rollers (PAKRM01)
- HILMAN ROLLERS Equipment Roller Kit, Swivel, 6,000 lb. Cap (KRS-3-4S)
- PAKE HANDLING TOOLS Machinery Mover, 1100 lb. Cap, PU Wheel, Set of 2 (PAKFM03)
- DAYTON Equipment Roller, Fixed, 6,600 lb. Cap (2MPR7)
- PAKE HANDLING TOOLS Equipment Roller Skate Kit, 8800 lb. Cap, 2 Swivel, 2 Fixed (PAKSK02)
- Enerpac Hand Trucks & Dollies