Shop All Machinery Movers
Enerpac
Wheeled Machine Skate, 35 ton
Mfr # MLSF35
Zoro # G605976905
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
Not eligible for select promotions
$8,458.00
Free 30-Day Returns
Key Features
- Overall Width 45 in
- Load Capacity 35 tons
- Number of Rollers 16
- Handle Type Towable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enerpac
- MFR # MLSF35
- Zoro # G605976905
- UPC # 662005431793
- Country of Origin Germany
- Category Machinery Movers
Dimensions
Overall Width | 45 in |
Details
Promotion Restriction | Not eligible for promotion |
Load Capacity | 35 tons |
Item | Wheeled Machine Skate |
Number of Rollers | 16 |
Handle Type | Towable |
Description
Wheeled Machine Skate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Roundsling, Eye & Eye, 5 ft L, 5300 lb Cap (EE60X5)
- ZORO SELECT Caster Wheel, 250 lb., 5In D x 1-1/4In (1KB29)
- WERNER 16 ft Fiberglass Extension Ladder, 300 lb Load Capacity (D6216-2)
- ZORO SELECT Caster Wheel, 300 lb., 5 D x 2 In. (1NWT5)
- ENERPAC Wheeled Machine Skate Set, 27 ton (MLSS27)
- DAYTON Desk Mover, 600 lb. Cap, 16"D x 40"W x 10-1/4"H (30E987)
- PAKE HANDLING TOOLS Rotating Machine Dolly, 8800 lb. Cap, Steel, 4 PU Rollers (PAKRM05)
- WESCO Steel Deck Machine Dolly, DOLLY:STEEL 10,000# (480020)
- DAYTON Machinery Mover, 2,000 lb. Cap, PK2 (13V410)
- PAKE HANDLING TOOLS Machinery Mover, 3960 lb. Cap, Steel Wheel With PU Tread, Set of 2 (PAKFM02)
- PAKE HANDLING TOOLS Rotating Machine Dolly, 8800 lb. Cap, Steel, 5 PU Rollers (PAKRM02)
- Enerpac Hand Trucks & Dollies