Shop All Machinery Movers
Enerpac
Wheeled Machine Skate, 35 ton
Mfr # MLSD35
Zoro # G605976912
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Not eligible for select promotions
$6,046.00
Free 30-Day Returns
Key Features
- Overall Width 16.1 in
- Load Capacity 35 tons
- Number of Rollers 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enerpac
- MFR # MLSD35
- Zoro # G605976912
- UPC # 662005431724
- Country of Origin Germany
- Category Machinery Movers
Dimensions
Overall Width | 16.1 in |
Details
Promotion Restriction | Not eligible for promotion |
Load Capacity | 35 tons |
Item | Wheeled Machine Skate |
Number of Rollers | 16 |
Description
Wheeled Machine Skate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Strip Brush, 5/16 W, 48 In L, Trim 1 In (MB709048)
- LIFT-ALL Web Sling, Type 5, 8 ft L, 2 in W, Polyester, Silver (EN2802TX8)
- US CARGO CONTROL 2" x 10' Black Stainless Steel Ratchet Strap w/ Vinyl Coated S-Hooks (50SS10SH-BLK)
- ZORO SELECT Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 3,600 lb (RSC3-2436-2-3.6K-6PU-95)
- ENERPAC Wheeled Machine Skate Set, 27 ton (MLSS27)
- DAYTON Desk Mover, 600 lb. Cap, 16"D x 32"W x 10-1/4"H (30E986)
- HILMAN ROLLERS 30-TON DELUXE ROLLER KIT WITH (KRS-30-SLD)
- DAYTON Equipment Roller Kit, Swivel, 33,000 lb. Cap (2MPR1)
- DAYTON Desk Mover, 600 lb. Cap, 16"D x 40"W x 10-1/4"H (30E987)
- DAYTON Equipment Roller, Swivel, 8,000 lb. Cap, Swivel (21D021)
- SHEPHERD HARDWARE Appliance Roller 1200Lb (9601)
- Enerpac Machinery Movers