Shop All Machinery Movers
Enerpac
Wheeled Machine Skate, 27 ton
Mfr # MLSF27
Zoro # G205976886
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Not eligible for select promotions
$7,543.00
Free 30-Day Returns
Key Features
- Overall Width 36.3 in
- Load Capacity 27 tons
- Number of Rollers 12
- Handle Type Towable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enerpac
- MFR # MLSF27
- Zoro # G205976886
- UPC # 662005431786
- Country of Origin Germany
- Category Machinery Movers
Dimensions
Overall Width | 36.3 in |
Details
Promotion Restriction | Not eligible for promotion |
Load Capacity | 27 tons |
Item | Wheeled Machine Skate |
Number of Rollers | 12 |
Handle Type | Towable |
Description
Wheeled Machine Skate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENTRY Column Protector, Adjustable Fits Column Size 8" x 8" up to 12" x 12" (CS-FIT-M-Y)
- ZORO SELECT Chain, Dbl, Zinc, Sz 4/0,365 Lb Load, 100 Ft (2ZDH9)
- PEERLESS Chain, 63 ft., 2650 lb., Zinc Plated (5411435)
- INTERROLL 363Mm 80Mm 3Ph 012Kw 276460VAc Motorized Conveyor Roller (80I)
- ENERPAC Wheeled Machine Skate Set, 27 ton (MLSS27)
- PAKE HANDLING TOOLS Steerable Skates Kits, Machinery Moving Dolly, 52,800 lb. Cap (PAKSS02)
- DAYTON Equipment Roller Kit, Swivel, 132,000 lb. Cap (2MPR3)
- PAKE HANDLING TOOLS Premium Hydraulic Machinery Mover, 4400 lb. Cap, Steel Wheel With PU Tread, Set of 2 (PAKFM07)
- HILMAN ROLLERS Equipment Roller Kit, Swivel, 8,000 lb. Cap (KNRS-4-4S)
- HILMAN ROLLERS 40-TON CAPACITY COMPLETE (KTG-40P)
- RAYMOND PRODUCTS Desk Mover, 600 lb. Cap, 16"D x 40"W x 10-1/4"H (2300-40)
- Enerpac Hand Trucks & Dollies