Shop All Machinery Movers
Enerpac
Wheeled Machine Skate, 27 ton
Mfr # MLSD3
Zoro # G305976908
Free Shipping & Returns
$715.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Width 4.7 in
- Load Capacity 3 tons
- Number of Rollers 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enerpac
- MFR # MLSD3
- Zoro # G305976908
- UPC # 662005431663
- Country of Origin Germany
- Category Machinery Movers
Dimensions
Overall Width | 4.7 in |
Details
Promotion Restriction | Not eligible for promotion |
Load Capacity | 3 tons |
Item | Wheeled Machine Skate |
Number of Rollers | 4 |
Description
Wheeled Machine Skate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXCO RS187SJ36 Lacing, L36 In, PK4 (28001505)
- LITTLE GIANT LADDERS Wall Stand Off Stabilizer, Aluminum (10111)
- TIE DOWN MARINE Strap-Winch Pwc 2"X15', #50460 (50460)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 14BF (KG14 AB1)
- ENERPAC Wheeled Machine Skate Set, 27 ton (MLSS27)
- HILMAN ROLLERS Equipment Roller Kit, Swivel, 48,000 lb. Cap (KNRS-24-SLP)
- BIG HORN Adjustable Heavy Duty Mobile Base (24500)
- DAYTON Machinery Mover, 2,000 lb. Cap, PK2 (13V410)
- DAYTON Desk Mover, 600 lb. Cap, 16"D x 32"W x 11-1/4"H (30E992)
- HILMAN ROLLERS 10-TON CAPACITY COMPLETE (KTG-10S)
- PAKE HANDLING TOOLS Equipment Roller Skate Kit, 8800 lb. Cap, 2 Swivel, 2 Fixed (PAKSK02)
- Enerpac Hand Trucks & Dollies