Shop All Machinery Movers
Enerpac
Wheeled Machine Skate, 17 ton
Mfr # MLSF17
Zoro # G505976876
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$6,171.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Width 28.2 in
- Load Capacity 17 tons
- Number of Rollers 8
- Handle Type Towable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enerpac
- MFR # MLSF17
- Zoro # G505976876
- UPC # 662005431779
- Country of Origin Germany
- Category Machinery Movers
Dimensions
Overall Width | 28.2 in |
Details
Promotion Restriction | Not eligible for promotion |
Load Capacity | 17 tons |
Item | Wheeled Machine Skate |
Number of Rollers | 8 |
Handle Type | Towable |
Description
Wheeled Machine Skate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Roundsling, Endless, 18 ft L, 8400 lb Cap (EN90X18)
- ULTIMATION Heavy Duty Roller with Bracket, 15in Galvanized Steel, 1.9in Diameter (190R-15-BR)
- DAYTON Round Sling, Eye and Eye, 6 ft., 8400 lb. (2MJR7)
- IDEAL WAREHOUSE INNOVATIONS Cast Ductile Iron Chock, CBI-087 (60-7290)
- ENERPAC Wheeled Machine Skate Set, 27 ton (MLSS27)
- DAYTON Equipment Roller, Swivel, 2,200 lb. Cap (2MPR9)
- HILMAN ROLLERS 10-TON CAPACITY DELUXE (HTJ-10D)
- DAYTON Equipment Roller, Swivel, 2,200 lb. Cap (2MPT1)
- HILMAN ROLLERS Equipment Roller Kit, Swivel, 120,000 lb.Cap (KRS-60-SLP)
- DAYTON Equipment Roller, Fixed, 5,500 lb. Cap (2MPR6)
- HILMAN ROLLERS 40-TON CAPACITY COMPLETE (KTG-40P)
- Enerpac Machinery Movers