Shop All Machinery Movers
Enerpac
Wheeled Machine Skate, 17 ton
Mfr # MLSD17
Zoro # G005976895
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Not eligible for select promotions
$4,862.00
Free 30-Day Returns
Key Features
- Overall Width 8.5 in
- Load Capacity 17 tons
- Number of Rollers 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enerpac
- MFR # MLSD17
- Zoro # G005976895
- UPC # 662005431700
- Country of Origin Germany
- Category Machinery Movers
Dimensions
Overall Width | 8.5 in |
Details
Promotion Restriction | Not eligible for promotion |
Load Capacity | 17 tons |
Item | Wheeled Machine Skate |
Number of Rollers | 8 |
Description
Wheeled Machine Skate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHUTER Mobile Parts Cart, FO304 1, Sided 24 Bins (1010548)
- ZORO SELECT Rope, Cotton, 3/8in Dia, 100 ft. (237-WA)
- ORBIS Food Service Dolly, 400 lb. (NPL701 Dolly)
- CASTERHQ 6" Rigid Fixed Caster, 6x2 Polyurethane on Iron Wheel, 1200 Lb (HD6660R-01-PCI-V)
- ENERPAC Wheeled Machine Skate Set, 27 ton (MLSS27)
- DAYTON Equipment Roller, Fixed, 13,200 lb. Cap (2MPR8)
- DAYTON Machinery Mover, 6,000 lb. Cap, PK2 (13V418)
- HILMAN ROLLERS 30-TON DELUXE ROLLER KIT WITH (KRS-30-SLD)
- DAYTON Machinery Mover, Hydraulic, 4,000 lb. Cap, PK2 (13V411)
- RAYMOND PRODUCTS Desk Mover, 600 lb. Cap, 16"D x 40"W x 9-3/4"H (2000-40)
- VESTIL Mechanical Furniture & Crate Mover 1300 lb Poly-On-Steel 8 3/4 x 4 3/4 (MFM-1300)
- Enerpac Machinery Movers