Shop All Machinery Movers
Enerpac
Wheeled Machine Skate, 13 ton
Mfr # MLSD13
Zoro # G705976881
Free Shipping & Returns
$2,246.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Width 15 in
- Load Capacity 13 tons
- Number of Rollers 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enerpac
- MFR # MLSD13
- Zoro # G705976881
- UPC # 662005431694
- Country of Origin Germany
- Category Machinery Movers
Dimensions
Overall Width | 15 in |
Details
Promotion Restriction | Not eligible for promotion |
Load Capacity | 13 tons |
Item | Wheeled Machine Skate |
Number of Rollers | 16 |
Description
Wheeled Machine Skate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Ken Forging, Turnbuckle Eye, 3/4, 10 x 4-7/8", Galvanized, (TBE-08-LH-HDG)
- RONSTAN INTERNATIONAL Medium Cam Cleat, Red, Grey Base (RF5011)
- WERNER 7 ft Fiberglass Podium Stepladder, 300 lb Capacity (PD6204-4C)
- DITCHPIG 30ft 9m Kinetic Energy Vehicle Recovery Double Braided Nylon Rope with 64300 lb Safe Working Load (447551)
- ENERPAC Wheeled Machine Skate Set, 27 ton (MLSS27)
- PAKE HANDLING TOOLS Steerable Skates Kits, Machinery Moving Dolly, 39,600 lb. Cap (PAKSS01)
- DAYTON Front Steerman Skates, Swivel, 33,000 lb. Cap (5ERK7)
- BIG HORN Adjustable Heavy Duty Mobile Base (24501)
- VESTIL V-Groove Pipe Mover 600 lb Pneumatic Wheels 17 x 30 (VGP-100)
- HILMAN ROLLERS Equipment Roller Kit, Swivel, 6,000 lb. Cap (KRS-3-4S)
- PAKE HANDLING TOOLS Machinery Mover, 7920 lb. Cap, Steel Wheel With PU Tread, Set of 2 (PAKFM05)
- Enerpac Hand Trucks & Dollies