Shop All Machinery Movers
Enerpac
Wheeled Machine Skate, 10 ton
Mfr # MLSF10
Zoro # G705976850
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$2,186.00
Free 30-Day Returns
Key Features
- Overall Width 30.4 in
- Load Capacity 10 tons
- Number of Rollers 12
- Handle Type Towable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enerpac
- MFR # MLSF10
- Zoro # G705976850
- UPC # 662005431755
- Country of Origin Germany
- Category Machinery Movers
Dimensions
Overall Width | 30.4 in |
Details
Promotion Restriction | Not eligible for promotion |
Load Capacity | 10 tons |
Item | Wheeled Machine Skate |
Number of Rollers | 12 |
Handle Type | Towable |
Description
Wheeled Machine Skate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUER LADDER Spreader Kit for 7'- 8' Bauer Fiberglass / Aluminum Stepladders (07071)
- TANIS Conveyor Cylinder Brush, 8 In Dia x 12 In (RB812)
- WESCO Wheel, 8x2 In, Mold On Rubber, Wheel Dia.: 8" (150120)
- DAYTON Festoon End Clamp, 1/4 In, Large Round (33N272)
- ENERPAC Wheeled Machine Skate Set, 27 ton (MLSS27)
- DAYTON Equipment Roller, Fixed, 6,600 lb. Cap (2MPR7)
- VESTIL Fixed Machinery Skates 3 Ton 4 Nylon Rollers (FMS-3)
- PAKE HANDLING TOOLS Equipment Roller, 4400 lb. Cap, Steel, 8 Nylon Rollers (PAKFS02)
- HILMAN ROLLERS Equipment Roller Kit, Swivel, 48,000 lb. Cap (KNRS-24-SLP)
- HILMAN ROLLERS Equipment Roller Kit, Swivel, 6,000 lb. Cap (KRS-3-4S)
- DAYTON Equipment Roller Kit, Swivel, 132,000 lb. Cap (2MPR3)
- Enerpac Machinery Movers