Shop All Hydraulic Crimping Tools
Enerpac
WCB4000, Hydraulic Cutterhead Replacement Blade
Mfr # WCB4000
Zoro # G7203235
product price: $959.99
/ea
Free Shipping & Returns
$959.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 8 Ton
- For Use With Mfr. No. 25TV08
- Includes Coupler, Dust Cap
- Width (In.) 0.31
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # WCB4000
- Zoro # G7203235
- UPC # 662005318124
- Country of Origin Japan
- Category Hydraulic Crimping Tools
Dimensions
Size | 8 Ton |
Width (In.) | 0.31 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Cutter Blade |
For Use With | Mfr. No. 25TV08 |
Includes | Coupler, Dust Cap |
Accessory Type | Cutter Blade |
Product Type | Replacement Blade |
Tool Series | WCB |
Compatible Manufacturer Model Number | WHC4000 |
Cutting Force | 8 ton |
Features | Guillotine Action |
Series | WCB |
Description
Cutter Blade, Product Type Replacement Blade, Cutting Force 8 ton, Compatible Manufacturer Model Number WHC4000, Tool Series WCB, Compatible Grainger Part Number 25TV08, Features Guillotine Action, Includes Coupler, Dust Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS ISCC-112-100 One-Piece Industry Standard Clamping Coupling (ISCC-112-100)
- TOMPKINS Hydraulic Fitting-Steel10MOR-06FOR (6410-10-06)
- PARKER Filter, 85 cfm, 6.22 in. H, 250 psi (06F38BC)
- GATES Truflex V-Belts, 4L590 (4L590)
- ENERPAC Self-Contained Hydrlic Cutter, 10,000 psi (WMC750)
- ENERPAC Self-Contained Hydrlic Cutter, 10,000 psi (WMC580)
- ENERPAC WCB1250, Hydraulic Cutterhead Replacement Blade (WCB1250)
- WEATHERHEAD Crimper System, 92071 (T-101A)
- DYNO DYNO: TOOLS-Crimping Network Too (DYN-490173)
- WEATHERHEAD Spacer Ring, 1555804 (ET425SR-090D)
- WEATHERHEAD Spacer Ring, 1555757 (ET425SR-045A)
- Enerpac Hydraulic Industrial Tools