Shop All Torque Wrench Accessories
Enerpac
W8314X, W8000X Imperial Cassette, 3 7/8 in. Hexagon Size
Mfr # W8314X
Zoro # G5127465
Free Shipping & Returns
$5,576.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Max. Torque 8470 ft-lb
- Material Steel
- Drive Unit Model Number 38XV41 (Mfr. No. W8000X)
- Nose Radius 2.91 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enerpac
- MFR # W8314X
- Zoro # G5127465
- UPC # 662005384075
- Country of Origin United Kingdom
- Category Torque Wrench Accessories
Dimensions
Nose Radius | 2.91 in |
Hex Size | 3 7/8 in |
Width | 2.07 in |
Minimum Hex Size (mm) | 98.4 mm |
Tool Length | 11 1/8 in |
Tool Height | 11 in |
Maximum Hex Size (mm) | 98.4 mm |
Maximum Hex Size (in) | 3 7/8 in |
Tool Width | 2 1/16 in |
Minimum Hex Size (in) | 3 7/8 in |
Description
Torque Wrench Cassette, Product Type Torque Wrench Cassette, Tool Series W, Nominal Torque (N-m) @ 10,000 psi 10,846 N-m, Nominal Torque (ft-lb) @ 10,000 psi 8,470 ft-lb, Minimum Hex Size (in) 3 7/8 in, Maximum Hex Size (in) 3 7/8 in, Minimum Hex Size (mm) 98.4 mm, Maximum Hex Size (mm) 98.4 mm, Hex Size 3 7/8 in, Compatible Tool Series W Series Hydraulic Torque Wrench Drive, Compatible Manufacturer Drive Unit Number W8000X, Compatible Grainger Drive Unit Number 38XV41, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/2" Drive Wobble Extension 10" (81346)
- RIDGID RIDGID® 31110 #836 36" 5" Capacity Aluminum Straight Pipe Wrench (31110)
- DRILL AMERICA 61/64" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (KFDRSD61/64)
- RIDGID Manual Threader Die Head, NPT, 1in, RH (OO-R: (NPT))
- STAHLWILLE TOOLS Ring insert tool Size 36 mm Size of mount 22x28 mm (58221036)
- STAHLWILLE TOOLS Open ended insert tool Size 8 mm Size of mount 9x12 mm (58211008)
- WILLIAMS Preset Torque T-Handle, Drive 1/4 (TLPT5NMW)
- STAHLWILLE TOOLS Open ended insert tool Size 50 mm Size of mount 22x28 mm (58211050)
- PERFORMANCE TOOL 1/2 In Dr. Torque Wrench, M199 (M199)
- CDI CDI Torque Wrench Head, Open End, Z, 1-1/2" (TCQZO48A)
- WILLIAMS Preset Torque T-Handle, Drive 1/4 (TLPT6NMW)
- Enerpac Torque Wrench Accessories