Shop All Hydraulic Torque Wrench Accessories
Enerpac
W8308X, W8000X Imperial Cassette, 3 1/2 in. Hexagon Size
Mfr # W8308X
Zoro # G0357502
product price: $5,576.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$5,576.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nose Radius (In.) 2.60
- Hex Size 3 1/2 in
- Type Hexagon
- Max. Torque (Ft.-Lb.) 8470
- Weight (Lbs.) 30.16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # W8308X
- Zoro # G0357502
- UPC # 662005384013
- Country of Origin United Kingdom
- Category Hydraulic Torque Wrench Accessories
Dimensions
Nose Radius (In.) | 2.60 |
Hex Size | 3 1/2 in |
Nose Radius | 2.6 in |
Tool Length | 10 13/16 in |
Maximum Hex Size (in) | 3 1/2 in |
Minimum Hex Size (in) | 3 1/2 in |
Maximum Hex Size (mm) | 88.9 mm |
Tool Height | 10 11/16 in |
Minimum Hex Size (mm) | 88.9 mm |
Tool Width | 2 1/16 in |
Overall Width (In.) | 2.07 in |
Description
Low Profile Torque Wrench Cassette, Product Type Torque Wrench Cassette, Tool Series W, Nominal Torque (N-m) @ 10,000 psi 11,484 N-m, Nominal Torque (ft-lb) @ 10,000 psi 8,470 ft-lb, Minimum Hex Size (in) 3 1/2 in, Maximum Hex Size (in) 3 1/2 in, Minimum Hex Size (mm) 88.9 mm, Maximum Hex Size (mm) 88.9 mm, Hex Size 3 1/2 in, Compatible Tool Series W Series Hydraulic Torque Wrench Drive, Compatible Manufacturer Drive Unit Number W8000X, Compatible Grainger Drive Unit Number 38XV41
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-PRIME BAND CLASSICAL Banded Belt, B2, 148 x 52in OC, 2 Band (2/B49)
- COILHOSE PNEUMATICS Nylon Coil Repair Kit 3/8" ID x 3/8" MPT Rigid (RK110)
- LIQUIDYNAMICS Oil Pump, 5:1 Ratio, 37" Suction Tube (21094T-S2)
- FESTO Compact Cylinder ADN-80-80-I-P-A (ADN-80-80-I-P-A)
- ENERPAC Rsl1500 Square Drive Kit (RSL1500SDK)
- ENERPAC Rsl3000 Square Drive Kit (RSL3000SDK)
- Enerpac Parts & Accessories