Shop All Torque Wrench Accessories
Enerpac
W8212X, W8000X Imperial or Metric Cassettes, 2 3/4 in. / 70 mm Hexagon Size
Mfr # W8212X
Zoro # G5128488
Free Shipping & Returns
$5,221.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Max. Torque 8470 ft-lb
- Nose Radius 2.2 in
- Hex Size 2 3/4 in
- Nominal Torque @ 10,000 PSI (Nm) 10,846
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enerpac
- MFR # W8212X
- Zoro # G5128488
- UPC # 662005383894
- Country of Origin United Kingdom
- Category Torque Wrench Accessories
Dimensions
Nose Radius | 2.2 in |
Hex Size | 2 3/4 in |
Width | 2.07 in |
Tool Length | 10 3/8 in |
Minimum Hex Size (mm) | 70 mm |
Maximum Hex Size (mm) | 70 mm |
Maximum Hex Size (in) | 2 3/4 in |
Tool Height | 10 1/4 in |
Minimum Hex Size (in) | 2 3/4 in |
Tool Width | 2 1/16 in |
Description
Torque Wrench Cassette, Product Type Torque Wrench Cassette, Tool Series W, Nominal Torque (N-m) @ 10,000 psi 10,846 N-m, Nominal Torque (ft-lb) @ 10,000 psi 8,470 ft-lb, Minimum Hex Size (in) 2 3/4 in, Maximum Hex Size (in) 2 3/4 in, Minimum Hex Size (mm) 70 mm, Maximum Hex Size (mm) 70 mm, Hex Size 2 3/4 in, Compatible Tool Series W Series Hydraulic Torque Wrench Drive, Compatible Manufacturer Drive Unit Number W8000X, Compatible Grainger Drive Unit Number 38XV41, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALDER SUPERCRAFT Hammer Tip, 1 9/16 In, Hard, White (3508040)
- PROTO 3/8 in Drive, 19/32" 12 pt SAE Socket, 12 Points (J5219)
- PROTO 1/4 in Drive, 3/16" Triple Square SAE Socket, 12 Points (J4706LT)
- CDI CDI Interchangeable Head Torque Wrench, J (5T-I)
- JONARD TOOLS F Connector Torque Wrench Shaft, 8" (CTW-7168)
- POWERBUILT 1/2" Drive Digital Torque Converter/Calib (940962)
- WESTWARD Torque Wrench Head, Open End, 15mm (19ZC92)
- PROTO Ratchet Torque Wrench Head, Sqr Drv, 1/2In (JH7-12R)
- CDI CDI Torque Head, 12 pt Box End, Z, 1-5/8" (TCQZX52A)
- CDI CDI Torque Wrench Head, Ratchet Sq, Y, 1/2 In (QYD16A)
- WESTWARD Torque Wrench Head, Open End, 17mm (19ZC73)
- Enerpac Torque Wrench Accessories