Shop All Torque Wrench Accessories
Enerpac
W4302X, W4000X Imperial or Metric Cassette, 3 1/8 in. / 80 mm Hexagon Size
Mfr # W4302X
Zoro # G5126144
Free Shipping & Returns
Not eligible for select promotions
$4,399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Torque 4175 ft-lb
- Nominal Torque @ 10,000 PSI (Nm) 5,423
- Nose Radius 2.3 in
- Weight 9 lb
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enerpac
- MFR # W4302X
- Zoro # G5126144
- UPC # 662005383658
- Country of Origin United Kingdom
- Category Torque Wrench Accessories
Dimensions
Nose Radius | 2.3 in |
Hex Size | 3 1/8 in |
Width | 1.61 in |
Minimum Hex Size (mm) | 80 mm |
Tool Width | 1 5/8 in |
Maximum Hex Size (mm) | 80 mm |
Tool Length | 9 5/16 in |
Tool Height | 7 7/8 in |
Minimum Hex Size (in) | 3 1/8 in |
Maximum Hex Size (in) | 3 1/8 in |
Description
Torque Wrench Cassette, Product Type Torque Wrench Cassette, Tool Series W, Nominal Torque (N-m) @ 10,000 psi 5,423 N-m, Nominal Torque (ft-lb) @ 10,000 psi 4,175 ft-lb, Minimum Hex Size (in) 3 1/8 in, Maximum Hex Size (in) 3 1/8 in, Minimum Hex Size (mm) 80 mm, Maximum Hex Size (mm) 80 mm, Hex Size 3 1/8 in, Compatible Tool Series W Series Hydraulic Torque Wrench Drive, Compatible Manufacturer Drive Unit Number W4000X, Compatible Grainger Drive Unit Number 38XV32, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, 1/2 in. dia, 3 in. Cut L (482-5000)
- KIPP Tension Lever, 3/8-16 External Thread, 1.99"L, 0 Deg., Low Profile (K0114.1A41X50)
- KAPRO 306 Aluminum Ruler w/Conversion Tables-1/16 & mm 12" (306-12)
- GOLDBLATT Pro Stainless Steel Square-Notch Trowel 1/4 in. x 1/4 in. x 1/4 in. (G02413)
- ENERPAC VST2210D, Solenoid Poppet Valve, 4-way, 2-position, Normally Closed, 115 VAC (VST2210D)
- AMERICAN FORGE & FOUNDRY Torque Wrenches - Preset (42065)
- WESTWARD Torque Wrench Head, Round Ratchet, 1/4in. (19ZC56)
- CDI CDI Torque Wrench Head, Open End, X, 1-1/2" (TCQXO48A)
- WILLIAMS Adjustable Torque Tool, Ergonomic, 5" L (TLA28NMW)
- WILLIAMS Preset Torque T-Handle, Drive 1/4 (TLPT6NMW)
- STAHLWILLE TOOLS Ring insert tool Size 24 mm Size of mount 14x18 mm (58224024)
- Enerpac Torque Wrench Accessories