Shop All Torque Wrench Accessories
Enerpac
W4203R104, 2 3/16 - 1 1/4 in. (55 - 32 mm) Hexagon Reducer for W4203X Torque Wrench Cassette
Mfr # W4203R104
Zoro # G0898250
Free Shipping & Returns
$791.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Max. Torque 4175 ft-lb
- For Use With W4203X
- Accessory Type Hex Reducing Insert
- Torque Range 418 to 4175 ft-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enerpac
- MFR # W4203R104
- Zoro # G0898250
- Country of Origin India
- Category Torque Wrench Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Hex Reducing Insert |
Max. Torque | 4175 ft-lb |
For Use With | W4203X |
Accessory Type | Hex Reducing Insert |
Torque Range | 418 to 4175 ft-lb |
Torque Wrench Series Compatibility | WX |
Description
Hex Reducing Insert
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER 3” SS Bent Burn‐Off Scraper, 4‐1/2" Wood Handle (10744)
- STANLEY 2-Point Utility Blade, 3/4" W, PK400 (11-921B)
- WESTWARD Notched Trowel, 11 x 4-1/2, Steel, Type: 2-sided (13P549)
- REGAL CUTTING TOOLS #2-56 H1 2Flt. Fast Spiral Flute STI Bottom (007300AS)
- WESTWARD Torque Wrench Head, Box End, 18mm (19ZC86)
- TITAN Beam Type Torque Wrench, 1/4" Drive (TIT23140)
- STEELMAN Torque Extension, 105 ft.-lb., Red, PK3 (96255-03-3PK)
- STURTEVANT RICHMONT Interchangeable Torque Wrench Head, 22mm (809308)
- CDI CDI Torque Wrench Head, Open End, J, 5/8 In (TCQJO20A)
- CDI Torque Head, Open End, X, 1-1/16" (QXO34A)
- K-TOOL INTERNATIONAL Click-Style Torque Wrench, 30-250 Ft/Lb, 1/2" Drive (KTI72142)
- Enerpac Torque Wrench Accessories