Shop All Torque Wrench Accessories
Enerpac
W2203R113, 2 3/16 - 1 13/16 in. (55 - 46 mm) Hexagon Reducer for W2203X Torque Wrench Cassette
Mfr # W2203R113
Zoro # G0898296
Free Shipping & Returns
$724.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Max. Torque 2040 ft-lb
- For Use With W2203X
- Material Steel
- Reduces From Size 2 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enerpac
- MFR # W2203R113
- Zoro # G0898296
- Country of Origin India
- Category Torque Wrench Accessories
Dimensions
Reduces From Size | 2 3/16 in |
Reduces to Size | 1 13/16 in |
Maximum Hex Size (in) | 2 3/16 in |
Minimum Hex Size (mm) | 46.038 mm |
Minimum Hex Size (in) | 1 13/16 in |
Maximum Hex Size (mm) | 55.563 mm |
Details
Promotion Restriction | Not eligible for promotion |
Item | Torque Wrench Reducer |
Max. Torque | 2040 ft-lb |
For Use With | W2203X |
Material | Steel |
Series | W |
Torque Range | 204 to 2040 ft-lb |
Features | Used in Construction, Oil, Gas and Pipeline Work, Low-Profile Hydraulic Torque Wrenches Consist of Cassette |
Tool Weight | 1 lb |
Weight | 1 lb |
Compatible Manufacturer Drive Unit Number | W2000X |
Tool Series | W |
Compatible Tool Series | WX Series Hydraulic Torque Wrenches |
Product Type | Torque Wrench Reducer |
Torque Wrench Drive Series | W |
Torque Wrench Series Compatibility | WX |
Description
Torque Wrench Reducer, Product Type Torque Wrench Reducer, Tool Series W, Minimum Hex Size (in) 1 13/16 in, Maximum Hex Size (in) 2 3/16 in, Minimum Hex Size (mm) 46.038 mm, Maximum Hex Size (mm) 55.563 mm, Compatible Manufacturer Drive Unit Number W2000X, Compatible Tool Series WX Series Hydraulic Torque Wrenches, Features Used in Construction, Oil, Gas and Pipeline Work, Low-Profile Hydraulic Torque Wrenches Consist of Cassette, Material Steel, Series W, Tool Weight 1 lb, Weight 1 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Torsion Bit, Metric, 7/16", Hex, 4mm, 7/8" (SZ-7-4MM)
- MITUTOYO 100 to 125/.01mm Outside Mic Ratchet (103-141-10)
- EXAIR Air Gun Nozzle, 316 Stainless Steel (1107SS)
- KLEIN TOOLS Tool Kit, 14-Piece (80014)
- K-TOOL INTERNATIONAL Click-Style Torque Wrench, 10-100 Ft/Lb, 3/8" Drive (KTI72143)
- GEDORE Torque Wrench Head, 14 x 18mm Drive Size (7218-36)
- PRECISION INSTRUMENTS Dial-Type Torque Wrench W/ Memory Pointer 150 Lb In., 3/8" Drive (PRED2F150HM)
- CDI Torque Head, Open End, X, 1-1/16" (QXO34A)
- ACDELCO Angle Digital Torque Wrench, 1/2" (ACDARM303-4A)
- TITAN Beam Type Torque Wrench, 1/4" Drive (TIT23140)
- WESTWARD Spanner Insert Head, Adjustable, 1-1/2'' (19ZC62)
- Enerpac Torque Wrench Accessories