Shop All Torque Wrench Accessories
Enerpac
W2203R107, 2 3/16 - 1 7/16 in. (55 - 36 mm) Hexagon Reducer for W2203X Torque Wrench Cassette
Mfr # W2203R107
Zoro # G0099170
Free Shipping & Returns
$724.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Max. Torque 2040 ft-lb
- Material Steel
- For Use With W2203X
- Reduces From Size 2 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enerpac
- MFR # W2203R107
- Zoro # G0099170
- Country of Origin India
- Category Torque Wrench Accessories
Dimensions
Reduces From Size | 2 3/16 in |
Reduces to Size | 1 7/16 in |
Minimum Hex Size (in) | 1 7/16 in |
Minimum Hex Size (mm) | 36.513 mm |
Maximum Hex Size (in) | 2 3/16 in |
Maximum Hex Size (mm) | 55.563 mm |
Details
Promotion Restriction | Not eligible for promotion |
Item | Torque Wrench Reducer |
Max. Torque | 2040 ft-lb |
Material | Steel |
For Use With | W2203X |
Series | W |
Features | Used in Construction, Oil, Gas and Pipeline Work, Low-Profile Hydraulic Torque Wrenches Consist of Cassette |
Torque Range | 204 to 2040 ft-lb |
Torque Wrench Drive Series | W |
Weight | 1 lb |
Tool Weight | 1 lb |
Tool Series | W |
Compatible Tool Series | WX Series Hydraulic Torque Wrenches |
Compatible Manufacturer Drive Unit Number | W2000X |
Product Type | Torque Wrench Reducer |
Torque Wrench Series Compatibility | WX |
Description
Torque Wrench Reducer, Product Type Torque Wrench Reducer, Tool Series W, Minimum Hex Size (in) 1 7/16 in, Maximum Hex Size (in) 2 3/16 in, Minimum Hex Size (mm) 36.513 mm, Maximum Hex Size (mm) 55.563 mm, Compatible Manufacturer Drive Unit Number W2000X, Compatible Tool Series WX Series Hydraulic Torque Wrenches, Features Used in Construction, Oil, Gas and Pipeline Work, Low-Profile Hydraulic Torque Wrenches Consist of Cassette, Material Steel, Series W, Tool Weight 1 lb, Weight 1 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN T Handle Socket 3/8 6 Point 250 x 200mm (104A-3/8)
- K-TOOL INTERNATIONAL 3/8" Drive, 12mm Metric Socket, 12 Points (KTI-27412)
- URREA Combination Ratchet Wrench, 9/16". (1218CM)
- FJC R-1234Yf Top Can Tap (6840)
- WESTWARD Torque Wrench Head, Box End, 17mm (19ZC85)
- K-TOOL INTERNATIONAL Digital Torque Wrench 3/8" Drive, 72 Teet (KTI72133)
- STAHLWILLE TOOLS Ring insert tool Size 17 mm Size of mount 9x12 mm (58221017)
- AMERICAN FORGE & FOUNDRY Torque Wrenches - Preset (42140)
- CDI CDI Torque Wrench Head, 12pt Box End, J, 1/2" (TCQJXD16A)
- CDI CDI Torque Wrench Head, 12pt Box End, J, 3/4" (TCQJXD24A)
- CDI CDI Torque Wrench Head, Open End, Z, 1-1/2" (TCQZO48A)
- Enerpac Torque Wrench Accessories