Shop All Hydraulic Torque Wrench Accessories
Enerpac
W2110X, W2000X Imperial or Metric Cassettes, 1 5/8 in. / 41 mm Hexagon Size
Mfr # W2110X
Zoro # G0357417
product price: $3,177.99
/ea
Free Shipping & Returns
$3,177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Weight (Lbs.) 12.30
- Type Hexagon
- Nose Radius (In.) 1.32
- For Use With Enerpac W-Series Torque Wrenches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # W2110X
- Zoro # G0357417
- UPC # 662005383214
- Country of Origin United Kingdom
- Category Hydraulic Torque Wrench Accessories
Dimensions
Nose Radius (In.) | 1.32 |
Hex Size | 1 5/8 in |
Nose Radius | 1.32 in |
Maximum Hex Size (in) | 1 5/8 in |
Minimum Hex Size (in) | 1 5/8 in |
Tool Length | 7 1/8 in |
Tool Width | 1 1/4 in |
Tool Height | 7 in |
Minimum Hex Size (mm) | 41 mm |
Maximum Hex Size (mm) | 41 mm |
Overall Width (In.) | 1.26 in |
Description
Low Profile Torque Wrench Cassette, Product Type Torque Wrench Cassette, Tool Series W, Nominal Torque (N-m) @ 10,000 psi 2,766 N-m, Nominal Torque (ft-lb) @ 10,000 psi 2,040 ft-lb, Minimum Hex Size (in) 1 5/8 in, Maximum Hex Size (in) 1 5/8 in, Minimum Hex Size (mm) 41 mm, Maximum Hex Size (mm) 41 mm, Hex Size 1 5/8 in, Compatible Tool Series W Series Hydraulic Torque Wrench Drive, Compatible Manufacturer Drive Unit Number W2000X, Compatible Grainger Drive Unit Number 38XV38
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 3/8 Inch Barb X 1/4 Inch NPT Male End, PK 100 (FM46-100K)
- CARLISLE BELTS BY TIMKEN Durapower II FHP V-Belt Light Duty FHP V-Belt, 4L Section, 1/2 in W Top, 17 in L Outside, SBR/CR (4L170)
- WILKERSON Air Line Lubricator, 3/4In, 196cfm, 200 psi (L30-06-G00)
- THERMOID 3/4" ID x 8 ft NBR Gasoline Pump Hose 200 PSI BK (22762481581)
- ENERPAC Rsl1500 Square Drive Kit (RSL1500SDK)
- ENERPAC Rsl3000 Square Drive Kit (RSL3000SDK)
- Enerpac Parts & Accessories