Shop All Pipe Threading and Cutting Machines
Enerpac
W 2000 Ratchet 2 3/8In 60Mm
Mfr # 2000121206
Zoro # G1558630
product price: $1,225.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,225.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # 2000121206
- Zoro # G1558630
- Country of Origin United Kingdom
- Category Pipe Threading and Cutting Machines
Details
Promotion Restriction | Not eligible for promotion |
Item | W 2000 Ratchet 2 3/8In 60Mm |
Description
W 2000 Ratchet 2 3/8In 60Mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive, 7mm Hex Metric Socket, 6 Points (53YR35)
- HHIP 3/8" AL-6 C6 Carbide Tipped Single Point Brazed Tool Bit (2008-1006)
- ECLIPSE TOOLS Bit, Hex, 3/16", 1" L, 1/4" Hex (HX3/16X1)
- PROTO Screwdriver, #3 Tip, Phillips Tip (JPB0306RPF)
- ROTHENBERGER Pipe Threading and Cutting Machines, 1/2 in to 2 in, Rod: No Rod Bolt: 1/4 in to 1-1/2 in (63005)
- WHEELER-REX Hydraulic Pipe Cutter, 2 to 10 in Cap (2990-10)
- MILWAUKEE TOOL M18 FUEL Compact Pipe Threader with ONE-KEY Kit with 1/2 in. - 1-1/4 in. Compact NPT Forged Aluminum Die Heads (2870-22)
- RIDGID RIDGID® Model No. 1215 Threading Machine, Npt, 115V, 60 Hz, 1/2" - 1-1/2" (61142)
- GLOBAL INDUSTRIAL Electric Pipe Threading Machine w/ Automatic Die Head, 1/2, 2 Capacity (604051)
- DEWALT Pipe Threading Dies, 1 1/2 in to 2 in, Rod: No Rod Bolt: No Bolt (DCE700X2K/DCB606)
- RIDGID Model 1224 Threading Machine with Hammer Chuck, 26092, 1/4" - 4" NPT, 120 V (1224)
- Enerpac Pipe Threading and Cutting Machines