Shop All Pipe Threading and Cutting Machines
Enerpac
W 2000 Ratchet 1 3/8In 35Mm
Mfr # 2000121106
Zoro # G1558956
Free Shipping & Returns
Not eligible for select promotions
$2,227.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enerpac
- MFR # 2000121106
- Zoro # G1558956
- Country of Origin United Kingdom
- Category Pipe Threading and Cutting Machines
Details
Promotion Restriction | Not eligible for promotion |
Item | W 2000 Ratchet 1 3/8In 35Mm |
Description
W 2000 Ratchet 1 3/8In 35Mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Service Wrench, 1 1/2" opening size (U3548)
- KLEIN TOOLS Black Leather 3 Pockets, 5118PRS (5118PRS)
- MILWAUKEE TOOL W Style: W-163 Die (49-16-W163)
- DRILL AMERICA m9x1.25 HSS Metric Hand Tap (DWTSMT9X1.25)
- RIDGID Pipe Threading and Cutting Machines, 1/8 in to 2 in, Rod: 1/4 in to 2 in Bolt: 1/4 in to 2 in (93287/92462)
- RIDGID Pipe Threading and Cutting Machines, 1/8 in to 1-1/4 in, Rod: 1/4 in to 1-1/8 in (300 Complete)
- DEWALT Pipe Threading Dies, 1 1/2 in to 2 in, Rod: No Rod Bolt: No Bolt (DCE700X2K/DCB606)
- DEWALT Pipe Threading and Cutting Machines, 1 1/2 in to 2 in, Rod: No Rod Bolt: No Bolt (DCE700X2/DCS376B)
- RIDGID RIDGID Threading Machine, Npt, 120V, 60 Hz, 124 (26092)
- DEWALT FLEXVOLT(R) 60V MAX* Cordless Pipe Threader Kit With Die Heads (DCE700X2K)
- RIDGID Electric Pipe Cutter, 2-1/2 to 8 In (258)
- Enerpac Pipe Threading and Cutting Machines