Shop All Hydraulic Control Valves
Enerpac
VP0351, Solenoid Poppet Valve, 4-way, 2-position, 24 VDC
Mfr # VP0351
Zoro # G0745486
Free Shipping & Returns
Not eligible for select promotions
$1,248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Flow - Hydraulic Valves 19 L/min
- Max. Pressure - Hydraulic Valves 3,626 psi
- Series VP03
- Operation Type - Hydraulic Valves Solenoid
- Coil Voltage - Hydraulic Valves 24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enerpac
- MFR # VP0351
- Zoro # G0745486
- Country of Origin Germany
- Category Hydraulic Control Valves
Details
Promotion Restriction | Not eligible for promotion |
Max. Flow - Hydraulic Valves | 19 L/min |
Max. Pressure - Hydraulic Valves | 3,626 psi |
Item | Valve D03 Dir Sol 2/4 Zero Leak |
Series | VP03 |
Operation Type - Hydraulic Valves | Solenoid |
Coil Voltage - Hydraulic Valves | 24V DC |
Pressure Range (PSI) | 0 - 3,626 |
Description
Valve D03 Dir Sol 2/4 Zero Leak
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREWER MACHINE AND GEAR Idler Pulley, 5V, Ball Bearing, 4" OD, 5/8" Bore (15V4B)
- VIBCO Electric Vibrator, 1.2/0.6 A, 230/460VAC, 3 Phase (2P-450-3)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 2 Groove 16.00" OD (5V1602)
- DAYTON 3L500 V-Belt, 50" Outside Length, 3/8" Top Width, 1 Ribs (3L500)
- ENERPAC VMMD003, Manual Valve, 4-way, 3-position, D03/CETOP 3 mounting (VMMD003)
- ENERPAC Directional Control Valve, 4 Way (VC20L)
- ENERPAC VA2, VALVE 3-WAY AIR REM MTD (VA2)
- ENERPAC VC4, Remote Mouted Directional Control Valve, Manual, 4-way, 3-position, Tandem Center (VC4)
- ENERPAC Valve 4Way Loc Man Rem Mtd (VC4L)
- ENERPAC Valve 4Way Man Pump Mtd (VM4)
- PRINCE Valve, 4 Way, 3/4 In NPT (RD512CB5A4B1)
- Enerpac Hydraulic Control Valves