Shop All Hydraulic Control Valves
Enerpac
VMP10000D, VALVE 2-WAY MAN PUMP MTD
Mfr # VMP10000D
Zoro # G2887845
Free Shipping & Returns
$1,560.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Valve Type - Hydraulic Valves Hydraulic Directional Control Valve
- Valve Ways and Positions 3-Way/2-Position
- Max. Flow - Hydraulic Valves 4 gpm
- Inlet Port Size - Hydraulic Valves 3/8 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enerpac
- MFR # VMP10000D
- Zoro # G2887845
- UPC # 662005172641
- Country of Origin United States
- Category Hydraulic Control Valves
Dimensions
Inlet Port Size - Hydraulic Valves | 3/8 in NPT |
Outlet Port Size - Hydraulic Valves | 3/8 in NPT |
Height (In.) | 5.62 in |
Width (In.) | 3.37 in |
Length (In.) | 6.79 in |
Port Size | 3/8"-18NPTF |
Overall Height | 5.62 in |
Overall Width | 3.37 in |
Overall Length | 6.79 in |
Pressure Connection Size | 3/8 in |
Description
3 Way Mounted Valve, Flow Rate - Maximum 4 gpm, Number of Positions Two Positions, Number of Ways Three-Way, Pressure Setting - Maximum 10,000 psi, Actuation Mechanism Manual, Pressure Connection Type NPT, Pressure Connection Size 3/8 in, Body Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Metric Tapered Roller Bearing, 70mm Bore Dia., 110mm Outside Dia., 25mm Width (32014X)
- BROWNING Steel Bushed Bore Gearbelt Pulley, 48HQ200 (48HQ200)
- SMC Union Elbow, 90 Deg, 1/4 in., TubexTube (KQ2L07-00A)
- RBC Spherical Plain Bearings (B12L)
- ENERPAC VA2, VALVE 3-WAY AIR REM MTD (VA2)
- ENERPAC Valve 4Way Loc Man Rem Mtd (VC4L)
- ENERPAC VC4, Remote Mouted Directional Control Valve, Manual, 4-way, 3-position, Tandem Center (VC4)
- ENERPAC Valve 4Way Man Pump Mtd (VM4)
- ENERPAC Directional Valve, SAE #4, Closed Center (VMTD003)
- ENERPAC Split Flow Hydraulic Manifold, Ports 4 (AM41)
- HYFLOW Sectional Control Valve Work Section 1 Spool 40 Gpm, 3500 PSI, 223011 (223011)
- Enerpac Hydraulic Control Valves