Shop All Hydraulic Control Valves
This Product is Discontinued
Enerpac
VMC10000D, VALVE 4-WAY MAN PUMP MTD (Discontinued)
Mfr # VMC10000D
Zoro # G2887888
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Valve Type - Hydraulic Valves Hydraulic Directional Control Valve
- Valve Ways and Positions 4-Way/3-Position
- Max. Flow - Hydraulic Valves 4 gpm
- Body Material - Hydraulic Valves Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # VMC10000D
- Zoro # G2887888
- UPC # 662005172566
- Country of Origin United States
- Category Hydraulic Control Valves
Dimensions
Width (In.) | 3.48 in |
Length (In.) | 6.79 in |
Port Size | 3/8"-18NPTF |
Height (In.) | 6.28 in |
Overall Height | 6.28 in |
Overall Width | 3.48 in |
Overall Length | 6.79 in |
Description
4 Way Mounted Valve, Flow Rate - Maximum 4 gpm, Number of Positions Three Positions, Number of Ways Four-Way, Pressure Setting - Maximum 10,000 psi, Actuation Mechanism Manual, Body Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.