Shop All Hydraulic Control Valves
Enerpac
VM43M, VALVE 4WAY MANUAL
Mfr # VM43M
Zoro # G2887897
product price: $1,493.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,493.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type - Hydraulic Valves Hydraulic Directional Control Valve
- Valve Ways and Positions 4-Way/3-Position
- Max. Flow - Hydraulic Valves 4 gpm
- Body Material - Hydraulic Valves Aluminum
- Max. Pressure - Hydraulic Valves 10,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # VM43M
- Zoro # G2887897
- UPC # 662005137602
- Country of Origin United States
- Category Hydraulic Control Valves
Dimensions
Length (In.) | 3.48 in |
Height (In.) | 6.18 in |
Port Size | M8 X 60SHCS |
Width (In.) | 5.76 in |
Overall Width | 5.76 in |
Overall Length | 3.48 in |
Overall Height | 5.75 in |
Handle Length | 5.12 in |
Description
4 Way Manual Valve, Flow Rate - Maximum 4.5 gpm, Number of Positions Three Positions, Number of Ways Four-Way, Pressure Setting - Maximum 10,000 psi, Center Position Tandem Center, Series VM, Actuation Mechanism Manual, Body Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Pool Pump Motor, 3-Phase, 3/4 HP, 56Y Frame, 3,450 Nameplate RPM (H492)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 4 Groove 8.00" OD (5V804)
- FESTO Sub-Base PBL-1/4-D-MINI-R-NPT (PBL-1/4-D-MINI-R-NPT)
- TRITAN Flange Bearing, 4-Bolt, Ball, 2" Bore (HCFU210-32)
- ENERPAC Directional Valve, SAE #4, Closed Center (VMTD003)
- ENERPAC VC4, Remote Mouted Directional Control Valve, Manual, 4-way, 3-position, Tandem Center (VC4)
- ENERPAC Split Flow Hydraulic Manifold, Ports 4 (AM41)
- ENERPAC Directional Valve, SAE #4, Float Center (VMTD001)
- ENERPAC Valve 4Way Loc Man Rem Mtd (VC4L)
- ENERPAC VMMD003, Manual Valve, 4-way, 3-position, D03/CETOP 3 mounting (VMMD003)
- PARKER GRESEN Hydraulic Flow Control Valve (CFQ-A-75)
- Enerpac Hydraulic Valves