Shop All Hydraulic Control Valves
Enerpac
VM33M, VALVE 3WAY MANUAL
Mfr # VM33M
Zoro # G2887906
Free Shipping & Returns
Not eligible for select promotions
$1,705.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type - Hydraulic Valves Hydraulic Directional Control Valve
- Valve Ways and Positions 4-Way/3-Position
- Max. Flow - Hydraulic Valves 4 gpm
- Body Material - Hydraulic Valves Aluminum
- Max. Pressure - Hydraulic Valves 10,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enerpac
- MFR # VM33M
- Zoro # G2887906
- UPC # 662005137633
- Country of Origin United States
- Category Hydraulic Control Valves
Dimensions
Length (In.) | 3.48 in |
Height (In.) | 6.18 in |
Width (In.) | 5.76 in |
Port Size | M8 X 60SHCS |
Overall Height | 5.75 in |
Overall Length | 3.48 in |
Overall Width | 5.76 in |
Handle Length | 5.12 in |
Description
3 Way Manual Valve, Flow Rate - Maximum 4.5 gpm, Number of Positions Three Positions, Number of Ways Three-Way, Pressure Setting - Maximum 10,000 psi, Center Position Tandem Center, Series VM, Actuation Mechanism Manual, Body Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 1/2", NK (L09512NK)
- EATON AEROQUIP Adpt, MSAE-MJIC, 7/8-14, Strt (202702-10-10S)
- EATON AEROQUIP Fitting, Straight, 1/2 In Hose, 7/8-14 JIC (1AA10FJ8)
- PRINCE Cylinder, hyd, 2 1/2 Bore x 16 In Stroke (PMC-5416)
- ENERPAC Directional Control Valve, 4 Way (VC20L)
- ENERPAC Valve 4Way Loc Man Rem Mtd (VC4L)
- ENERPAC Valve 4Way Man Pump Mtd (VM4)
- ENERPAC Split Flow Hydraulic Manifold, Ports 4 (AM41)
- ENERPAC VMMD003, Manual Valve, 4-way, 3-position, D03/CETOP 3 mounting (VMMD003)
- ENERPAC VA2, VALVE 3-WAY AIR REM MTD (VA2)
- CHIEF Directional Valve, DO3,115VAC, Closd, 4Ways (D03S-2B-115A-35)
- Enerpac Hydraulic Control Valves