Shop All Hydraulic Check Valves
Enerpac
VFC1, Flow Control Valve, SAE #4 Oil Port
Mfr # VFC1
Zoro # G0790675
product price: $169.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$169.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 3.33 in
- Type Flow Control
- Reverse Free Flow Yes
- Max. Flow GPM 10
- Max. Flow 10 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # VFC1
- Zoro # G0790675
- UPC # 662005104666
- Country of Origin Korea, Republic of
- Category Hydraulic Check Valves
Dimensions
Height (In.) | 3.33 in |
Outlet Port Size - Hydraulic Valves | #4 SAE |
Length (In.) | 2.17 in |
Port Size | SAE #4 |
Inlet Port Size - Hydraulic Valves | #4 SAE |
Width (In.) | 1.14 in |
Overall Height | 3.33 in |
Overall Length | 2.16 in |
Overall Width | 1.14 in |
Port-to-Port Length | 2.16 in |
Outlet Connection Size | #4 |
Inlet Connection Size | #4 |
Description
Hydraulic Flow Control Valve, Flow Rate - Maximum 10 gpm, Valve Type Control, Pressure - Maximum 5,000 psi, Body Material Steel, Inlet Connection Type SAE 45 Degrees Flare, Outlet Connection Type SAE 45 Degrees Flare, Adjustment Method Rotary Knob, Actuation Mechanism Manual, Inlet Connection Gender Female, Outlet Connection Gender Female, Includes Seals Seals Included, Number of Ways 2, Seal Material Viton, For Media Oil, Inlet Connection Size #4, Number of Positions Two Positions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Rotary Screw Air Compressor w/Air Dryer (QRS 7.5 HPD)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Thread-to-Connect Lock, 1"-11-1/2 Thread Size (FET-752-16FP)
- TSUBAKI Sprocket , 50 Chain Size, 21 # of Teeth (50BTL21)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Steel Coupler Plug x 1/4 Inch Female NPT (CPH440)
- ENERPAC V82, Needle Valve, 3/8 in NPTF Oil Port (V82)
- ENERPAC V66, Manually Operated Check Valve with Built-in Relief Valve (V66)
- ENERPAC Sequence Valve, 500-5000 PSI (WVP5)
- ENERPAC AM21, Split Flow Hydraulic Manifold, 1 inlet, 2 outlet ports (AM21)
- ENERPAC V17, Check Valve (V17)
- ENERPAC V152, Pressure Relief Valve (V152)
- METRO VALVE Inline Check Valve 30 Gpm, 3000 PSI, 1 PSI Cracking 3/4 NPT Ports, 194 F (280372)
- Enerpac Hydraulic Check Valves