Shop All Hydraulic Control Valves
Enerpac
VC4, Remote Mouted Directional Control Valve, Manual, 4-way, 3-position, Tandem Center
Mfr # VC4
Zoro # G5154554
product price: $1,613.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,613.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type - Hydraulic Valves Hydraulic Directional Control Valve
- Inlet Port Size - Hydraulic Valves 3/8 in NPT
- Outlet Port Size - Hydraulic Valves 3/8 in NPT
- Max. Flow - Hydraulic Valves 4.5 gpm
- Max. Pressure - Hydraulic Valves 10,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # VC4
- Zoro # G5154554
- UPC # 662005108909
- Country of Origin United States
- Category Hydraulic Control Valves
Dimensions
Inlet Port Size - Hydraulic Valves | 3/8 in NPT |
Outlet Port Size - Hydraulic Valves | 3/8 in NPT |
Width (In.) | 3 in |
Length (In.) | 4.5 in |
Height (In.) | 7.1875 in |
Overall Length | 6.94 in |
Overall Width | 4.49 in |
Overall Height | 5.69 in |
Pressure Connection Size | 3/8 in |
Pressure Connection Dash Size | 18 |
Handle Length | 5.12 in |
Description
Directional Control Valve, Flow Rate - Maximum 4.5 gpm, Number of Positions Three Positions, Number of Ways Four-Way, Pressure Setting - Maximum 10,000 psi, Center Position Tandem Center, Series VC, Actuation Mechanism Manual, Pressure Connection Type NPT, Pressure Connection Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 1/4 Inch Automotive Steel Coupler Plug x 3/8 Inch Easy-Lock Barb, PK 6 (CPA465-D6)
- PIX Belt, SPZ, 10 x 1650mm LP (SPZ1650)
- GUARDAIR Flextension, 18 In. (86FLX018)
- ADAPTALL Hose Adapter, 1/2", BSPT, 1/2", BSPT (9010-0808)
- ENERPAC VA2, VALVE 3-WAY AIR REM MTD (VA2)
- ENERPAC Directional Valve, SAE #4, Closed Center (VMTD003)
- ENERPAC VMMD003, Manual Valve, 4-way, 3-position, D03/CETOP 3 mounting (VMMD003)
- ENERPAC Valve 4Way Man Pump Mtd (VM4)
- ENERPAC Valve 4Way Loc Man Rem Mtd (VC4L)
- ENERPAC Directional Valve, SAE #4, Float Center (VMTD001)
- PARKER Colorflow Flow Control Valve, Brass, 1/2-14, 15 GPM (F800B)
- Enerpac Hydraulic Control Valves