Shop All Hydraulic Control Valves
Enerpac
VC3L, Remote Mouted Directional Control Valve, Manual, 3-way, 3-position, Tandem Center, Locking
Mfr # VC3L
Zoro # G6726815
Free Shipping & Returns
Not eligible for select promotions
$1,996.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type - Hydraulic Valves Hydraulic Directional Control Valve
- Valve Ways and Positions 3-Way/3-Position
- Max. Flow - Hydraulic Valves 4 gpm
- Inlet Port Size - Hydraulic Valves 3/8 in NPT
- Body Material - Hydraulic Valves Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enerpac
- MFR # VC3L
- Zoro # G6726815
- UPC # 662005108602
- Country of Origin United States
- Category Hydraulic Control Valves
Dimensions
Inlet Port Size - Hydraulic Valves | 3/8 in NPT |
Outlet Port Size - Hydraulic Valves | 3/8 in NPT |
Length (In.) | 3.5 in |
Width (In.) | 3 in |
Port Size | 3/8"-18NPTF |
Height (In.) | 7.19 in |
Overall Length | 3 in |
Overall Width | 4.49 in |
Overall Height | 7.19 in |
Handle Length | 5.12 in |
Pressure Connection Size | 3/8 in |
Pressure Connection Dash Size | 18 |
Description
3 Way Locking Valve, Flow Rate - Maximum 4.5 gpm, Number of Positions Three Positions, Number of Ways Three-Way, Pressure Setting - Maximum 10,000 psi, Center Position Tandem Center, Series VC, Actuation Mechanism Manual, Pressure Connection Type NPT, Pressure Connection Size 3/8 in, Body Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALEMITE Grease Fitting Drive Type, 3/16" Drive (A1633)
- MITSUBOSHI Maxstar Wedge Supreme Cogged Banded 3V Type 3/8 Inch Wide x 67 Inch Long x 3 Ribs - 3/3VX670 (3R3VX670)
- SPEEDAIRE Coupler Body, (M)NPT, 1/4, Zinc Pltd Steel (30E655)
- ALL TOOL DEPOT 3/4" NPT HEAVY DUTY 3 Stages Filter Regulator Lubricator Oiler Combo (AUTO DRAIN) (C706NA)
- ENERPAC Directional Valve, SAE #4, Float Center (VMTD001)
- ENERPAC Directional Control Valve, 4 Way (VC20L)
- ENERPAC Valve 4Way Loc Man Rem Mtd (VC4L)
- ENERPAC Split Flow Hydraulic Manifold, Ports 4 (AM41)
- ENERPAC Directional Valve, SAE #4, Closed Center (VMTD003)
- ENERPAC VA2, VALVE 3-WAY AIR REM MTD (VA2)
- HYFLOW High Flow Selectional Control Valve 1 Spool, 70 Gpm, 3500 PSI, 1 NPT Port (223125)
- Enerpac Hydraulic Control Valves