Shop All Hydraulic Control Valves
Enerpac
VC20, Remote Mouted Directional Control Valve, Manual, 4-way, 3-position, Closed Center
Mfr # VC20
Zoro # G5153915
product price: $1,598.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,598.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type - Hydraulic Valves Hydraulic Directional Control Valve
- Inlet Port Size - Hydraulic Valves 3/8 in NPT
- Outlet Port Size - Hydraulic Valves 3/8 in NPT
- Max. Flow - Hydraulic Valves 4.5 gpm
- Center Position - Hydraulic Valves Closed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # VC20
- Zoro # G5153915
- UPC # 662005108954
- Country of Origin United States
- Category Hydraulic Control Valves
Dimensions
Inlet Port Size - Hydraulic Valves | 3/8 in NPT |
Outlet Port Size - Hydraulic Valves | 3/8 in NPT |
Width (In.) | 3 in |
Height (In.) | 5.6875 in |
Length (In.) | 3 in |
Overall Width | 4.49 in |
Overall Height | 5.69 in |
Overall Length | 6.94 in |
Handle Length | 5.12 in |
Pressure Connection Size | 3/8 in |
Pressure Connection Dash Size | 18 |
Description
Directional Control Valve, Flow Rate - Maximum 4.5 gpm, Number of Positions Three Positions, Number of Ways Four-Way, Pressure Setting - Maximum 10,000 psi, Center Position Closed Center, Series VC, Actuation Mechanism Manual, Pressure Connection Type NPT, Pressure Connection Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON BX74 Cogged V-Belt, 77" Outside Length, 21/32" Top Width, 1 Ribs (3GXA9)
- REELCRAFT 1/4" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi RD (S601001-25)
- BANDO Hp-Sts S8M-1520 Tb, 250-S8M-1520 Hp (250-S8M-1520 HP)
- D&D 72" Outside Length, 3" Top Width, 4 Ribs (4/B69)
- ENERPAC Split Flow Hydraulic Manifold, Ports 4 (AM41)
- ENERPAC VMMD003, Manual Valve, 4-way, 3-position, D03/CETOP 3 mounting (VMMD003)
- ENERPAC Directional Control Valve, 4 Way (VC20L)
- ENERPAC VC4, Remote Mouted Directional Control Valve, Manual, 4-way, 3-position, Tandem Center (VC4)
- ENERPAC Valve 4Way Loc Man Rem Mtd (VC4L)
- ENERPAC Valve 4Way Man Pump Mtd (VM4)
- DELAVAN AG PUMPS Flow Control Valve, 30 gpm, Spool, NPT (FC30N)
- Enerpac Hydraulic Valves